- ETP-Classic® Keyless Shaft Mount Connection
- 100 mm Inner Diameter
description
- ETP Classic provides highest radial load. Ideal for mounting timing belts, pulleys, cams, gears, and other motion devices. May be positioned on and between shafts quickly with high precision. They disconnect quickly facilitating system maintenance.
features
- Highest radial load
- Double-walled, hardened steel sleeve filled with specially designed pressure medium, sealing ring, piston, pressure flange, and clamping screws
- Mounting and dismantling is fast
- Precision hub adjustment can be made
- Low tightening torque and small number of screws make mounting easy
- Good concentricity even after many mountings
- Hex head screws can also be used
- Handles temperature range -22 °F to 180 °F
| Transmitted Axial Force | 69440 lbf |
| I.D. | 100 mm |
| Bolt Circle Dia. | 134 mm |
| Inch/Metric | Metric |
| Thickness | 145 mm |
| Hex Head Size | 6 mm |
| No. of Screws | 8 |
| Overall Length | 153 mm |
| O.D. | 125 mm |
| Series | ETP-Classic® |
| Mountable Thickness | 110 mm |
| Screw Tightening Torque | 23.6 lb/ft |
| Transmitted Torque (Max) | 11431 lb/ft |
| Weight | 10.88 LB |

