- ETP-Classic® Keyless Shaft Mount Connection
- 2 15/16" Inner Diameter
description
- ETP Classic provides highest radial load. Ideal for mounting timing belts, pulleys, cams, gears, and other motion devices. May be positioned on and between shafts quickly with high precision. They disconnect quickly facilitating system maintenance.
features
- Highest radial load
- Double-walled, hardened steel sleeve filled with specially designed pressure medium, sealing ring, piston, pressure flange, and clamping screws
- Mounting and dismantling is fast
- Precision hub adjustment can be made
- Low tightening torque and small number of screws make mounting easy
- Good concentricity even after many mountings
- Hex head screws can also be used
- Handles temperature range -22 °F to 180 °F
| No. of Screws | 6 |
| Thickness | 4.25 in |
| Overall Length | 116 mm |
| Screw Tightening Torque | 23.6 lb/ft |
| Hex Head Size | 6 mm |
| Series | ETP-Classic® |
| Mountable Thickness | 85 mm |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 104 mm |
| O.D. | 3.74 in |
| Transmitted Torque (Max) | 3925 lb/ft |
| I.D. | 2 15/16 in |
| Transmitted Axial Force | 34400 lbf |
| Weight | 5.528 LB |

