- ETP-Classic® Keyless Shaft Mount Connection
- 35 mm Inner Diameter
description
- ETP Classic provides highest radial load. Ideal for mounting timing belts, pulleys, cams, gears, and other motion devices. May be positioned on and between shafts quickly with high precision. They disconnect quickly facilitating system maintenance.
features
- Highest radial load
- Double-walled, hardened steel sleeve filled with specially designed pressure medium, sealing ring, piston, pressure flange, and clamping screws
- Mounting and dismantling is fast
- Precision hub adjustment can be made
- Low tightening torque and small number of screws make mounting easy
- Good concentricity even after many mountings
- Hex head screws can also be used
- Handles temperature range -22 °F to 180 °F
| Transmitted Axial Force | 8310 lbf |
| Thickness | 55 mm |
| Hex Head Size | 4 mm |
| Mountable Thickness | 37 mm |
| O.D. | 47 mm |
| Transmitted Torque (Max) | 479 lb/ft |
| Overall Length | 60 mm |
| No. of Screws | 6 |
| Screw Tightening Torque | 5.9 lb/ft |
| Bolt Circle Dia. | 53.5 mm |
| Series | ETP-Classic® |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Weight | 0.875 LB |

