- ETP-Classic® Keyless Shaft Mount Connection
- 80 mm Inner Diameter
description
- ETP Classic provides highest radial load. Ideal for mounting timing belts, pulleys, cams, gears, and other motion devices. May be positioned on and between shafts quickly with high precision. They disconnect quickly facilitating system maintenance.
features
- Highest radial load
- Double-walled, hardened steel sleeve filled with specially designed pressure medium, sealing ring, piston, pressure flange, and clamping screws
- Mounting and dismantling is fast
- Precision hub adjustment can be made during mounting
- Low tightening torque and small number of screws make mounting easy
- Good concentricity even after many mountings
- Hex head screws can also be used
- Handles temperature range -22 °F to 180 °F
| Hex Head Size | 6 mm |
| Thickness | 120 mm |
| Screw Tightening Torque | 23.6 lb/ft |
| Series | ETP-Classic® |
| Transmitted Axial Force | 49280 lbf |
| Transmitted Torque (Max) | 6490 lb/ft |
| Inch/Metric | Metric |
| Mountable Thickness | 90 mm |
| Bolt Circle Dia. | 109 mm |
| O.D. | 100 mm |
| Overall Length | 128 mm |
| No. of Screws | 6 |
| I.D. | 80 mm |
| Weight | 5.875 LB |

