- ETP-Classic® Keyless Shaft Mount Connection
- 85 mm Inner Diameter
description
- ETP Classic provides highest radial load. Ideal for mounting timing belts, pulleys, cams, gears, and other motion devices. May be positioned on and between shafts quickly with high precision. They disconnect quickly facilitating system maintenance.
features
- Highest radial load
- Double-walled, hardened steel sleeve filled with specially designed pressure medium, sealing ring, piston, pressure flange, and clamping screws
- Mounting and dismantling is fast
- Precision hub adjustment can be made
- Low tightening torque and small number of screws make mounting easy
- Good concentricity even after many mountings
- Hex head screws can also be used
- Handles temperature range -22 °F to 180 °F
| Inch/Metric | Metric |
| No. of Screws | 6 |
| Transmitted Axial Force | 46368 lbf |
| Series | ETP-Classic® |
| Thickness | 125 mm |
| Hex Head Size | 6 mm |
| Transmitted Torque (Max) | 6490 lb/ft |
| Overall Length | 133 mm |
| O.D. | 106 mm |
| Mountable Thickness | 95 mm |
| Bolt Circle Dia. | 115 mm |
| I.D. | 85 mm |
| Screw Tightening Torque | 23.6 lb/ft |
| Weight | 6.81 LB |

