- ETP-Express® Keyless Shaft Mount Connection
- 5/8" Inner Diameter
description
- ETP-EXPRESS has just one screw for pressurizing. It is designed for fast and accurate repositioning of the hub. Since the screw is tightened only in the radial direction, no space is used along the shaft for mounting tools. Other components can be mounted on the shaft all the way up to the flange.
features
- Double-walled, hardened steel sleeve and flange filled with a pressure medium
- Flange component has screw and piston with seals to maintain pressure
- Fast, frequent mounting/dismantling with only one screw
- Radial screw positioning saves space along shaft
- Accurate positioning
- no axial movement
- Uniform surface pressure against shaft and hub prevents damage to surfaces and enables use of small-diameter hubs
- Handles temperature range -22 °F to 180 °F
| Thickness | 1.575 in |
| Transmitted Axial Force | 1506 lbf |
| Mountable Thickness | 26 mm |
| Hex Head Size | 5 mm |
| Screw Tightening Torque | 3.6 lb/ft |
| O.D. | 0.748 in |
| Transmitted Torque (Max) | 39 lb/ft |
| Inch/Metric | Inch |
| Series | ETP-Express® |
| I.D. | 5/8 in |
| Weight | 0.358 LB |

