- Posi-Lok Bushing®
- 6 mm Inner Diameter
description
- Posi-Lok® mechanical corrosion protected connection. Posi-Lok bushing is designed to provide excellent axial and radial runout in a broad range of shaft mount applications. It features mechanical locking wedge design with nickel-plated corrosion protection.
features
- Mechanical locking wedge achieves high transmission of torque
- Torquing of bolts creates wedge effect to fasten shaft and hub
- Provides solid connection between shaft and mounted device
- Simple, friction grip design does not require use of keyways
- Nickel-plated finish provides protection from incidental contact with salts, water, solvents, and corrosion
- Socket-head cap screws tighten quickly and easily
- Excellent axial and radial runout
options
- Posi-Lok Bushings® made from stainless steel are available upon request
| Thickness | 20 mm |
| Thread Size | M4 |
| I.D. | 6 mm |
| O.D. | 12 mm |
| Mountable Thickness | 10 mm |
| Bolt Circle Dia. | 17 mm |
| Overall Length | 24 mm |
| Screw Tightening Torque | 18 lb/in |
| Internal Hub Force | 23206 psi |
| Transmitted Axial Force | 438 lbf |
| Transmitted Torque (Max) | 52 lb/in |
| Inch/Metric | Metric |
| External Hub Force | 11603 psi |
| Bolt Size | M4 |
| Weight | 0.08 LB |

