- ETP-Classic® R Stainless Steel Keyless Shaft Mount Connection
- 50 mm Inner Diameter
description
- ETP Classic provides highest radial load. Ideal for mounting timing belts, pulleys, cams, gears, and other motion devices. May be positioned on and between shafts quickly with high precision. They disconnect quickly facilitating system maintenance.
features
- All stainless steel components including clamping screws, pressure flange, piston, and double-walled sleeve
- Highest radial load
- Double-walled, hardened steel sleeve filled with specially designed pressure medium, sealing ring, piston, pressure flange, and clamping screws
- Mounting and dismantling is fast
- Precision hub adjustment can be made
- Low tightening torque and small number of screws make mounting easy
- Good concentricity even after many mountings
- Hex head screws can also be used
- Handles temperature range -22 °F to 180 °F
- The same features as ETP Classic with a lower transmittable torque
| Screw Tightening Torque | 7 lb/ft |
| No. of Screws | 9 |
| I.D. | 50 mm |
| Overall Length | 80 mm |
| O.D. | 65 mm |
| Mountable Thickness | 53 mm |
| Hex Head Size | 10 mm |
| Series | ETP-Classic® R |
| Bolt Circle Dia. | 72.5 mm |
| Transmitted Axial Force | 11690 lbf |
| Thickness | 76 mm |
| Inch/Metric | Metric |
| Transmitted Torque (Max) | 959 lb/ft |
| Weight | 1.875 LB |

