- ETP-Techno® High Precision Shaft Mount Connection
- 60 mm Inner Diameter
description
- ETP Techno is the high precision bushing among the ETP hub-shaft connections. It is designed for high concentricity applications where frequent mountings and adjustments are required. Has runout accuracy of 0.0002" (TIR). Handles up to 5,000 mountings.
features
- Double-walled, hardened steel sleeve and flange filled with a pressure medium
- Flange component contains pressurizing mechanism consisting of a screw and piston with double sealing function, an o-ring, and a metallic seal with a steel ball pressed against a spherical seating element
- Outer and inner diameters and face of flange on hub side are accurately machined for high concentricity
- Extremely fast and easy to mount and dismantle
- 15 popular bore sizes from 15 mm to 100 mm
- Fits into tight spaces
- Adjusts quickly with just one screw
- Tightens radially with even surface pressure
- Prevents damage to shaft and hub
- Runout accuracy (TIR) 0.0002"
- Handles temperature range -22 °F to 230 °F
| Hex Head Size | 10 mm |
| I.D. | 60 mm |
| Series | ETP-Techno® |
| Thickness | 95 mm |
| Transmitted Axial Force | 29792 lbf |
| Mountable Thickness | 70 mm |
| O.D. | 75 mm |
| Transmitted Torque (Max) | 2950 lb/ft |
| Inch/Metric | Metric |
| Screw Tightening Torque | 30 lb/ft |
| Weight | 5.56 LB |

