Zircon Industries
DGA1216
SUPERSEDED TO ZIRC_DGA1220 , MTRL - 119944930
Item #101397201
-
No Air Shipping
- 16 oz Can
- Corrosion Resistant
- Drys Quickly
- Oil Resistance
description
- Dry lubricant
features
- Reduces metal-to-metal friction
- Adheres tenaciously to substrate
- Custom blended to meet needs of each specific application
compliances
- 0
| Curing Conditions | Drys Quickly |
| Container Size | 16 oz |
| Corrosion Resistant | Yes |
| Application | General Purpose, Metal |
| Container Type | Can |
| Oil Resistance | Yes |
| Lubricant | Dri-Graphite/Liquid |
| Weight | 2.5 LB |
-
No Air Shipping

