- 1 qt Container
- Acid Replacement
- Biodegradable
- Non Flammable
| Container Size | 1 qt |
| Type | Cleaner |
| Application | Metal |
| Type of Cleaner | Acid Replacement |
| Chlorinated Solvents | No |
| Biodegradable | Yes |
| Flammability | Nonflammable |
| Container Type | Package |
| Plastic Safe | Yes |
| VOC Content | None |
| Ozone Depletion Potential | No |
| Weight | 2.5 LB |

