- 55 gal Drum
- Very Good Coverage
- Gas and Oil Resistance
description
- Dust control product which creates a thin, transparent acrylic membrane over surfaces.
applications
- Coal pile
- Fine material storage
- Traffic and nontraffic grounds
- Soil stabilization
features
- Eliminates wind-related erosion
| Container Size | 55 gal |
| Durability | Must Be Undisturbed |
| Container Type | Drum |
| Gas & Oil Resistance | Yes |
| Coverage Quality | Very Good |
| Low VOC | N/A |
| Weight | 495.0 LB |

