- 330 gal Drum
- Very Good Coverage
- Gas and Oil Resistance
description
- Dust control product which creates a thin, transparent acrylic membrane over surfaces.
applications
- Coal pile
- Fine material storage
- Traffic and nontraffic grounds
- Soil stabilization
features
- Eliminates wind-related erosion
| Coverage Quality | Very Good |
| Gas & Oil Resistance | Yes |
| Container Type | Tote |
| Container Size | 330 gal |
| Low VOC | N/A |
| Durability | Must Be Undisturbed |
| Weight | 3200.0 LB |

