- Bulk Container
- Protects Equipment by Melting and Preventing Ice Buildup
- Effective to -50 °F
applications
- Head pulleys
- Hoppers
- Tail pulleys
- Rollers
- Switches
- Cables
- Belts
- Chutes
- Idlers
features
- Tremendous de-icing ability
- Outperforms antifreeze
- Long staying power
- Withstands temperatures to -50 °F
- Environmentally safe
- Permanent shelf life
- Safe on all surfaces
compliances
- 0
| Color | Red |
| Container Size | N/A |
| Type of Chemical | Liquid De-icer |
| Container Type | Bulk |
| Ozone Depletion Potential | No |
| Weight | 10320.0 LB |

