- 20 oz Can
- Tar & Asphalt Remover
- Biodegradable
| Application | Tar |
| Container Type | Can |
| Chlorinated Solvents | No |
| Container Size | 20 oz |
| Type | Degreaser |
| Type of Cleaner | Tar & Asphalt Remover |
| Biodegradable | Yes |
| Weight | 15.0 LB |
-
No Air Shipping
| Application | Tar |
| Container Type | Can |
| Chlorinated Solvents | No |
| Container Size | 20 oz |
| Type | Degreaser |
| Type of Cleaner | Tar & Asphalt Remover |
| Biodegradable | Yes |
| Weight | 15.0 LB |
No Air Shipping