- 55 gal Drum
- Tar & Asphalt Remover
- Biodegradable
| Container Size | 55 gal |
| Container Type | Drum |
| Chlorinated Solvents | No |
| Biodegradable | Yes |
| Type of Cleaner | Tar & Asphalt Remover |
| Application | Tar |
| Type | Degreaser |
| Weight | 410.0 LB |
| Container Size | 55 gal |
| Container Type | Drum |
| Chlorinated Solvents | No |
| Biodegradable | Yes |
| Type of Cleaner | Tar & Asphalt Remover |
| Application | Tar |
| Type | Degreaser |
| Weight | 410.0 LB |