- 330 gal Tote
- Used to Control Dust
features
- Breaks the surface tension of water, so it won’t bead up, roll off or quickly evaporate
- Economical and completely environmentally safe
- Non-ionic surfactant and resin extender greatly improves effectiveness of water
- Prevents water from beading up and rolling off
- Water instantly spreads, penetrates and retards evaporation
- Delivers the dust control properties you need
- With continued use, the resin extenders actually build up so you can further decrease your watering frequency
- Reduced applications - rapid penetration of water and retarded evaporation
- Perfect solution for industries like aggregate, mining, utility, steel, trucking and lumber yards
- Dilution: (1) gallon water wetter to 2000 gallons water
| Container Size | 330 gal |
| Type of Chemical | Dust Controller |
| Container Type | Tote |
| Weight | 2871.0 LB |


