Showing 1 - 7 of 7 items
Dixon Valve & Coupling
  • Prop 65
FFC101 | 103651808
Item #103651808
  • Steel Fem to Fem Mini Needle Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FFC404 | 104517404
Item #104517404
  • Steel Fem to Fem Mini Needle Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
BBV4 | Bar Stock Needle Valve
Item #102091824
  • 1/4" Needle Valve
  • Gauge Accessory
  • Brass
  • 600 psi
  • 300 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FFC102 | 101941436
Item #101941436
  • 1/4" STEEL MINI NEEDLE VALVE F 562, 920
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FFB102 | 101764834
Item #101764834
  • 1/4" BRASS MINI NEEDLE VALVE F 562, 920
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FFB101 | 103603926
Item #103603926
  • Brass Fem to Fem Mini Needle Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
SSV4 | Bar Stock Needle Valve
Item #102076993
  • 1/4" Needle Valve
  • Gauge Accessory
  • 303 Stainless Steel
  • 5,000 psi
  • 500 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 7 of 7 items