1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 204 items
Continental
51012 | 100766680
Item #100766680
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51104 | 100766694
Item #100766694
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51036 | 100766686
Item #100766686
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51064 | 100766692
Item #100766692
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51348 | 100766709
Item #100766709
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51072 | 100766693
Item #100766693
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS24 | K Series Preformed Clamp
Item #101882253
  • 6" Clamp ID
  • 5/8" Width
  • 0.030" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS9 | K Series Preformed Clamp
Item #101895054
  • 2 1/4" Clamp ID
  • 5/8" Width
  • 0.030" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS311 | K Series Preformed Clamp
Item #101881741
  • 1 3/8" Clamp ID
  • 3/8" Width
  • 0.025" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
JS230 | Dixon Smooth ID Clamp
Item #101932195
  • 2 3/4" ID x 1/2" Wide x 0.030" Thick
  • 201 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS11 | K Series Preformed Clamp
Item #101881739
  • 2 3/4" Clamp ID
  • 5/8" Width
  • 0.030" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
CPCS20 | 102502550
Item #102502550
  • CENTER PUNCH CLAMP CS 5IN
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
CPCS16 | 102157993
Item #102157993
  • CENTER PUNCH CLAMP CS 4IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
JS301 | Dixon Smooth ID Clamp
Item #101931738
  • 13/16" ID, 3/8" Wide, 0.025" Thick
  • Galvanized Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS3 | K Series Preformed Clamp
Item #101880580
  • 13/16" Clamp ID
  • 3/8" Width
  • 0.025" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
JS202 | Dixon Smooth ID Clamp
Item #101934521
  • 1 3/8" ID x 3/8" Wide x 0.025" Thick
  • 201 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
CPCS12 | 102164478
Item #102164478
  • CENTER PUNCH CLAMP CS 3IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS32 | K Series Preformed Clamp
Item #101882254
  • 3" ID x 5/8" Wide x 0.030" Thick
  • Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS8 | K Series Preformed Clamp
Item #101880581
  • 2" Clamp ID
  • 5/8" Width
  • 0.030" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KS16 | K Series Preformed Clamp
Item #101882696
  • 4" Clamp ID
  • 5/8" Width
  • 0.030" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 204 items