1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,010 items
Weatherhead by Danfoss
SUPERSEDED TO 101216817, AERQ_900729-1
Item #101749743
  • Carbon Steel, Vinyl Material
  • Hose Support Coil Type
  • 0.5 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
Continental
51104 | 100766694
Item #100766694
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51012 | 100766680
Item #100766680
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
6203-012 | 101773227
Item #101773227
  • O-Rings & Washers Specia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51072 | 100766693
Item #100766693
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51348 | 100766709
Item #100766709
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51036 | 100766686
Item #100766686
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
1538 | Field Attachable Hose Ends
Item #101774197
  • Wire Hose Clamp (for H057 Hose Only) for 3/16, 1/4" ID Hose
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Continental
51064 | 100766692
Item #100766692
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-48 | Worm Gear Clamp
Item #101713320
  • 2 1/2" to 3 1/2" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 5 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-56 | Worm Gear Clamp
Item #101671020
  • 3" to 4" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 5 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-6 | Worm Gear Clamp
Item #101710093
  • 3/8" to 7/8" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-40 | Worm Gear Clamp
Item #101712121
  • 2" to 3" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-10 | Worm Gear Clamp
Item #101711329
  • 1/2" to 1 1/16" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-16 | Worm Gear Clamp
Item #101711559
  • 11/16" to 1 1/2" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-40 | Worm Gear Clamp
Item #101712135
  • 2" to 3" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-10 | Worm Gear Clamp
Item #101710953
  • 1/2" to 1 1/16" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-36 | Worm Gear Clamp
Item #101711561
  • 1 3/4" to 2 3/4" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-72 | Worm Gear Clamp
Item #101711118
  • 3" to 5" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 2 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-8 | Worm Gear Clamp
Item #101671438
  • 7/16" to 1" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,010 items