Showing 1 - 15 of 15 items
Osborn
SHA-1250 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123737
  • 1 1/4" Shaft Diameter x 5 1/4" Long
  • 2 1/4" Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
MSHA-70 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123612
  • 70 mm Shaft Diameter x 220 mm Long
  • 108 mm Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
MSHA-55 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123611
  • 55 mm Shaft Diameter x 195 mm Long
  • 88.9 mm Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHA-750 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123734
  • 3/4" Shaft Diameter x 3 11/16" Long
  • 1 1/4" Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHA-1125 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123736
  • 1 1/8" Shaft Diameter x 4 7/8" Long
  • 2" Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHA-2750 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123740
  • 2 3/4" Shaft Diameter x 9" Long
  • 4 1/4" Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHA-1000 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123735
  • 1" Shaft Diameter x 4 5/16" Long
  • 1 3/4" Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHA-1750 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123738
  • 1 3/4" Shaft Diameter x 7" Long
  • 3 1/2" Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHB-4250 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123743
  • 4 1/4" Shaft Diameter x 9 3/8" Long
  • 6 1/2" Head Diameter
  • Style B - Includes Shaft Retainer, Cap Screws & Washers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHB-3750 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123742
  • 3 3/4" Shaft Diameter x 8 5/8" Long
  • 5 1/2" Head Diameter
  • Style B - Includes Shaft Retainer, Cap Screws & Washers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHB-3250 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123741
  • 3 1/4" Shaft Diameter x 7 5/8" Long
  • 4 3/4" Head Diameter
  • Style B - Includes Shaft Retainer, Cap Screws & Washers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
MSHA-25 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123608
  • 25 mm Shaft Diameter x 110 mm Long
  • 44.5 mm Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
MSHA-45 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123610
  • 45 mm Shaft Diameter x 185 mm Long
  • 82.6 mm Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
MSHA-30 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123609
  • 30 mm Shaft Diameter x 135 mm Long
  • 57.2 mm Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
SHA-2250 | Heavy-Duty Shaft for Yoke Style Idler-Rollers
Item #101123739
  • 2 1/4" Shaft Diameter x 7 3/4" Long
  • 3 1/2" Head Diameter
  • Style A - Includes Jam Nut & Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 15 of 15 items