1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,133 items
McGill
CF 1 1/2 SB | CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #100000606
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 1.5 in Stud Length
  • 5/8-18 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CFE 1 3/4 SB | CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #101087697
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 1.75 in Stud Length
  • 3/4-16 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
PENDING RECODE TO MCGI_CF 1 1/4 S, MTRL - 100000609
Item #102107186
  • 1.250 in Roller Diameter, Cylindrical Roller, Slotted End, Sealed, Needle Bearing Cam Follower
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded Substitute Available
McGill
SUPERSEDED TO MCGI_CF 1 1/2 SB, MTRL - 100000606
Item #102080611
  • 1.500 in Roller Diameter, Cylindrical Roller, Hex Hole End, Sealed, Needle Bearing Cam Follower
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded Substitute Available
McGill
PENDING RECODE TO MCGI_CF 1 SB, MTRL - 100000604
Item #102081346
  • 1.000 in Roller Diameter, Cylindrical Roller, Hex Hole End, Sealed, Needle Bearing Cam Follower
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded Substitute Available
McGill
CCFE 1 SB | CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Item #100740768
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 1 in Stud Length
  • 7/16-20 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CFH 1 | CAMROL® Cylindrical Bearing Steel Unsealed Heavy Stud Mount Cam Follower
Item #101087824
  • Heavy Stud - Unsealed
  • Bearing Steel - Cylindrical Roller
  • 1 in Stud Length
  • 5/8-18 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CFH 5/8 | CAMROL® Cylindrical Bearing Steel Unsealed Heavy Stud Mount Cam Follower
Item #101087811
  • Heavy Stud - Unsealed
  • Bearing Steel - Cylindrical Roller
  • 0.75 in Stud Length
  • 5/16-24 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
MCF 16 SBX | CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #101088039
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 16 mm Stud Length
  • M6X1 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CCFH 1 3/4 SB | CAMROL® Crowned Bearing Steel Sealed Heavy Stud Mount Cam Follower
Item #101087780
  • Heavy Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 1.75 in Stud Length
  • 1-14 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CF 5 S | CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #101087652
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 5.063 in Stud Length
  • 2-12 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
PENDING RECODE TO MCGI_CCFH 3/4 SB, MTRL - 101087766
Item #102119094
  • 0.750 in Roller Diameter, Crowned Roller, Hex Hole End, Sealed, Needle Bearing Cam Follower
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
McGill
PCF 3 | TRAKROL® Cylindrical Bearing Steel Sealed Stud Mount Track Roller
Item #101088012
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 2.5 in Stud Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CCF 2 S | CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Item #101087516
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 2 in Stud Length
  • 7/8-14 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
MCFR 22 | CAMROL® Crowned Bearing Steel Unsealed Stud Mount Cam Follower
Item #101088237
  • Standard Stud - Unsealed
  • Bearing Steel - Crowned Roller
  • 23 mm Stud Length
  • M10x1 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
KR32-PP-A | KR Series Stud Type Cam Follower
Item #101982487
  • 32 mm Roller Diameter, Crowned Roller, Slotted End, Sealed, Cage Guided Needle Rollers Cam Follower
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
KRV35-X-PP-A | Cam Follower; Standard Stud; Straight (Sealed)
Item #101974653
  • 35 mm Roller Diameter
  • 16 mm Stud Diameter
  • M16X1.5 Thread
  • Slotted End
  • Needle Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CF 3/4 S | CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #101087606
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 0.875 in Stud Length
  • 3/8-24 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
KRE30-B | 102232129
Item #102232129
  • Stud Type Track Rollers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
CFD1 1/2 | CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #101087920
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 1.5 in Stud Length
  • 5/8-18 Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,133 items