1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 155 items
Dixon Valve & Coupling
  • Prop 65
H10F10 | H-Series ISO-B Coupling
Item #101939246
  • 1 1/4" Body Size Nipple w/ 1 1/4" Female NPTF
  • Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H6F6-B | H-Series ISO-B Plug
Item #104066208
  • 3/4 in Body Size
  • Brass Material
  • 3/4-14 Thread Size
  • Female NPTF Thread
  • 1.50 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H8F8-B | H-Series ISO-B Plug
Item #110406269
  • 1 in Body Size
  • Brass Material
  • 1-11 1/2 Thread Size
  • Female NPTF Thread
  • 1.79 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H8F8 | H-Series ISO-B Plug
Item #105329690
  • 1 in Body Size
  • Steel Material
  • 1-11 1/2 Thread Size
  • Female NPTF Thread
  • 1.79 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
2HF2 | H-Series ISO-B Poppet Valve Coupler
Item #110352624
  • 1/4 in Body Size
  • Steel Material
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 1.12 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H6F6 | H-Series ISO-B Plug
Item #105140301
  • 3/4 in Body Size
  • Steel Material
  • 3/4-14 Thread Size
  • Female NPTF Thread
  • 1.50 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H1F1 | H-Series ISO-B Plug
Item #104958656
  • 1/8 in Body Size
  • Steel Material
  • 1/8-27 Thread Size
  • Female NPTF Thread
  • 0.65 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6HF6-B | H-Series ISO-B Poppet Valve Coupler
Item #104102249
  • 3/4 in Body Size
  • Brass Material
  • 3/4-14 Thread Size
  • Female NPTF Thread
  • 2.22 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H2F2 | H-Series ISO-B Plug
Item #104545045
  • 1/4 in Body Size
  • Steel Material
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 0.83 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3HF3 | H-Series ISO-B Poppet Valve Coupler
Item #105114802
  • 3/8 in Body Size
  • Steel Material
  • 3/8-18 Thread Size
  • Female NPTF Thread
  • 1.42 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3HDP-H3DC | H-Series ISO-B Dust Cap/Plug
Item #106513998
  • 3/8 in Body Size
  • Nitrile Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
4HF4-S | 103530483
Item #103530483
  • 1/2" ISO-B COUPLER, 1/2" NPTF, 303S
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4HF4-B | H-Series ISO-B Poppet Valve Coupler
Item #104493012
  • 1/2 in Body Size
  • Brass Material
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.86 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3HF3-B | H-Series ISO-B Poppet Valve Coupler
Item #112682159
  • 3/8 in Body Size
  • Brass Material
  • 3/8-18 Thread Size
  • Female NPTF Thread
  • 1.42 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H3F3-B | H-Series ISO-B Plug
Item #112682239
  • 3/8 in Body Size
  • Brass Material
  • 3/8-18 Thread Size
  • Female NPTF Thread
  • 0.97 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4HF4 | H-Series ISO-B Poppet Valve Coupler
Item #105471945
  • 1/2 in Body Size
  • Steel Material
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.86 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H2F2-B | H-Series ISO-B Plug
Item #110244986
  • 1/4 in Body Size
  • Brass Material
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 0.83 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
2HF2-B | H-Series ISO-B Poppet Valve Coupler
Item #110244984
  • 1/4 in Body Size
  • Brass Material
  • 1/4-18 Thread Size
  • Female NPTF Thread
  • 1.12 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H4F4 | H-Series ISO-B Plug
Item #105487362
  • 1/2 in Body Size
  • Steel Material
  • 1/2-14 Thread Size
  • Female NPTF Thread
  • 1.17 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
8HF8 | H-Series ISO-B Poppet Valve Coupler
Item #105334142
  • 1 in Body Size
  • Steel Material
  • 1-11 1/2 Thread Size
  • Female NPTF Thread
  • 2.49 in Max. OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 155 items