1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 310 items
Dixon Valve & Coupling
  • Prop 65
MFB102 | 101772656
Item #101772656
  • Brass Male to Fem Mini Needle Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N600B | Colorflow Needle Valve with Knurled Knob
Item #100490515
  • Needle Valve
  • Brass
  • 3/8 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N1600S | Colorflow Needle Valve with Knurled Knob
Item #100490513
  • Needle Valve
  • Steel
  • 1 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N600S | Colorflow Needle Valve with Knurled Knob
Item #100490516
  • Needle Valve
  • Steel
  • 3/8 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N1200S | Colorflow Needle Valve with Knurled Knob
Item #100490512
  • Needle Valve
  • Steel
  • 3/4 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N800B | Colorflow Needle Valve with Knurled Knob
Item #100490517
  • Needle Valve
  • Brass
  • 1/2 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N800S | Colorflow Needle Valve with Knurled Knob
Item #100490518
  • Needle Valve
  • Steel
  • 1/2 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N400S | Colorflow Needle Valve with Knurled Knob
Item #100490514
  • Needle Valve
  • Steel
  • 1/4 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N200B | Colorflow Needle Valve with Knurled Knob
Item #100493359
  • Needle Valve
  • Brass
  • 1/8 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N400B | Colorflow Needle Valve with Knurled Knob
Item #100493400
  • Needle Valve
  • Brass
  • 1/4 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N1200B | Series N Needle Valve
Item #100493346
  • Needle Valve
  • Brass
  • 3/4 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N620S | Series N Needle Valve
Item #100493401
  • Needle Valve
  • Steel
  • SAE-6
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
N200S | Colorflow Needle Valve with Knurled Knob
Item #100493360
  • Needle Valve
  • Steel
  • 1/8 NPTF
  • Standard Adjustment, Knob
  • Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
MRC2F2F | Mini Round handle Needle Valve
Item #110823239
  • 1/4"F X 1/4"F - MINI NEEDLE VALVE - CARBON STEEL - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NC6S4M4F | Standard Needle Valve (Soft Seat)
Item #110823276
  • 1/2"M X 1/2"F - STANDARD NEEDLE VALVE - CARBON STEEL - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NS6S4M4F | Standard Needle Valve (Soft Seat)
Item #110823308
  • 1/2"M X 1/2"F - STANDARD NEEDLE VALVE - 316 SS - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Deltrol Fluid Products
10120-65 | Easy Read Needle Valve With Knurl Knob
Item #100170705
  • Brass Needle Valve
  • 3/8" NPT
  • 18 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
MRC2M2F | Mini Round handle Needle Valve
Item #110823240
  • 1/4"M X 1/4"F - MINI NEEDLE VALVE - CARBON STEEL - 6,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
MRC2M2M | Mini Round handle Needle Valve
Item #110823241
  • 1/4"M X 1/4"M - MINI NEEDLE VALVE - CARBON STEEL - 6,000 PSI - MAKO NEEDLE VALVE 1/4" MALE X MALE 6000# CARBON STEEL ROUND KNOB MINI NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAKO
NC10S4M4F | Standard Needle Valve (Hard Seat)
Item #110823260
  • 1/2"M X 1/2"F - STANDARD NEEDLE VALVE - CARBON STEEL - 10,000 PSI - MAKO NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 310 items