1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 172 items
SPX Corp.
C258C | C Series Single-Acting Spring Return General Purpose Cylinder
Item #100606028
  • 25 Ton, Single - Acting, Spring Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SPX Corp.
C104C | C Series Single-Acting Spring Return General Purpose Cylinder
Item #100606006
  • 10 Ton, Single - Acting, Spring Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SPX Corp.
C53C | C Series Single-Acting Spring Return General Purpose Cylinder
Item #100606030
  • 5 Ton, Single - Acting, Spring Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SPX Corp.
C102C | C Series Single-Acting Spring Return General Purpose Cylinder
Item #100606005
  • 10 Ton, Single - Acting, Spring Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SPX Corp.
C256C | C Series Single-Acting Spring Return General Purpose Cylinder
Item #100606026
  • 25 Ton, Single - Acting, Spring Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
RC306A | RC Series Single-Acting Spring Return Hollow Plunger Cylinder
Item #112818805
  • Single Acting Cylinder Hydraulic Cylinder
  • 30 ton Capacity
  • 6.13 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R1010 | R Series Single-Acting General Purpose Cylinder
Item #102694327
  • Hydraulic Cylinder
  • 10 Ton Capacity
  • 13.78 in Closed Height
  • 10.00 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
RC123A | RC Series Single-Acting Spring Return Hollow Plunger Cylinder
Item #112818801
  • Single Acting Cylinder Hydraulic Cylinder
  • 12 tons Capacity
  • 3 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
RLS201 | RLS Series Single-Acting Spring Return Low Profile Cylinder
Item #112818810
  • Low Profile Spring Return Cylinder Hydraulic Cylinder
  • 20 ton Capacity
  • 1.75 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R556 | R Series Single-Acting General Purpose Cylinder
Item #112818800
  • Hydraulic Cylinder
  • 55 Ton Capacity
  • 11.06 in Closed Height
  • 6.19 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R59 | R Series Single-Acting General Purpose Cylinder
Item #112574934
  • Hydraulic Cylinder
  • 5 Ton Capacity
  • 12.83 in Closed Height
  • 9.18 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R552 | R Series Single-Acting General Purpose Cylinder
Item #112818799
  • Hydraulic Cylinder
  • 55 Ton Capacity
  • 6.94 in Closed Height
  • 2.00 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
RLS302 | RLS Series Single-Acting Spring Return Low Profile Cylinder
Item #110792799
  • Low Profile Spring Return Cylinder Hydraulic Cylinder
  • 30 ton Capacity
  • 2.44 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R50 | R Series Single-Acting General Purpose Cylinder
Item #102670762
  • Hydraulic Cylinder
  • 5 Ton Capacity
  • 1.62 in Closed Height
  • 0.62 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R2514 | R Series Single-Acting General Purpose Cylinder
Item #112818796
  • Hydraulic Cylinder
  • 25 Ton Capacity
  • 18.75 in Closed Height
  • 14.19 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R156 | R Series Single-Acting General Purpose Cylinder
Item #112818795
  • Hydraulic Cylinder
  • 15 Ton Capacity
  • 10.69 in Closed Height
  • 6.38 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
RC206A | RC Series Single-Acting Spring Return Hollow Plunger Cylinder
Item #112818803
  • Single Acting Cylinder Hydraulic Cylinder
  • 20 ton Capacity
  • 6.10 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
RLS502 | RLS Series Single-Acting Spring Return Low Profile Cylinder
Item #106515214
  • Low Profile Spring Return Cylinder Hydraulic Cylinder
  • 50 ton Capacity
  • 2.38 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
RLS101 | RLS Series Single-Acting Spring Return Low Profile Cylinder
Item #112818809
  • Low Profile Spring Return Cylinder Hydraulic Cylinder
  • 10 ton Capacity
  • 1.5 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Simplex
R106 | R Series Single-Acting General Purpose Cylinder
Item #111040859
  • Hydraulic Cylinder
  • 10 Ton Capacity
  • 9.78 in Closed Height
  • 6.00 in Stroke
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 172 items