1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 489 items
Baldor-Reliance
CDPWD3440 | 3/4 hp 56C Frame 1750 rpm DC Motor
Item #100999809
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDPT3455 | 1 hp 56C Frame 1750 rpm DC Motor
Item #100999801
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDPX3555 | 1 hp 56C Frame 1750 rpm DC Motor
Item #100999821
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • XPFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDPSWD3426 | 1/2 hp 56C Frame 1750 rpm DC Motor
Item #100999788
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDPSWD3430 | 1/2 hp 56C Frame 1750 rpm DC Motor
Item #100999789
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CD6203 | 3 hp 184TC Frame 1750 rpm DC Motor
Item #101000822
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 184TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3320 | 1/3 hp 56C Frame 1750 rpm DC Motor
Item #100999766
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TENV Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDPWD3445 | 1 hp 56C Frame 1750 rpm DC Motor
Item #100999810
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CD3450 | 1/2 hp 56C Frame 1750 rpm DC Motor
Item #100999754
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
D2303 | 3/4 hp 56 Frame 1750 rpm DC Motor
Item #100999954
  • 230 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56 Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3445 | 1 hp 56C Frame 1750 rpm DC Motor
Item #100846553
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3575 | 1 1/2 hp 145TC Frame 1750 rpm DC Motor
Item #101000828
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 145TC Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
D2304 | 1 hp 56 Frame 1750 rpm DC Motor
Item #100999955
  • 230 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56 Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3450 | 1 hp 56C Frame 2400 rpm DC Motor
Item #100999783
  • 90 Armature Voltage
  • 2400 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3330 | 1/2 hp 56C Frame 1750 rpm DC Motor
Item #100999768
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TENV Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3310 | 1/4 hp 56C Frame 1750 rpm DC Motor
Item #100999764
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TENV Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3326 | 1/2 hp 56C Frame 1750 rpm DC Motor
Item #100999767
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • TENV Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3440 | 3/4 hp 56C Frame 1750 rpm DC Motor
Item #100999777
  • 90 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3306 | 1/4 hp 56C Frame 1750 rpm DC Motor
Item #100999763
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • TENV Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
CDP3436 | 3/4 hp 56C Frame 1750 rpm DC Motor
Item #100999776
  • 180 Armature Voltage
  • 1750 rpm Base Speed
  • TEFC Enclosure
  • 56C Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 489 items