1. 1
  2. 2
Showing 1 - 20 of 33 items
Show all
Weatherhead by Danfoss
  • Pre-Packed Quantities
A3900 | A3900 Series Nylon 0.9 in ID Abrasion Sleeve
Item #100358645
  • 0.9 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-238 | Guardian Hose Sleeve
Item #105675156
  • Hose Sleeve
  • 2.38 in Inside Dia
  • 1.70 in Max Hose Outside Dia
  • 300 ft Roll
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-209 | Guardian Hose Sleeve
Item #105650976
  • Hose Sleeve
  • 2.09 in Inside Dia
  • 1.50 in Max Hose Outside Dia
  • 300 ft Roll
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A3901 | A3900 Series Nylon 1.06 in ID Abrasion Sleeve
Item #100358646
  • 1.06 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-173 | Guardian Hose Sleeve
Item #105667896
  • Protective Sleeve
  • 1.73" Sleeve I.D
  • 1.24" Max Hose O.D
  • 2.910" Flat Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-106 | Guardian Hose Sleeve
Item #105688438
  • Hose Sleeve
  • 1.06 in Inside Dia
  • .80 in Max Hose Outside Dia
  • 300 ft Roll
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-122 | Guardian Hose Sleeve
Item #105686731
  • Hose Sleeve
  • 1.22 in Inside Dia
  • .92 in Max Hose Outside Dia
  • 300 ft Roll
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
A3908 | A3900 Series Nylon 2.8 in ID Abrasion Sleeve
Item #100358653
  • 2.8 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-288 | Guardian Hose Sleeve
Item #105668889
  • Hose Sleeve
  • 2.88 in Inside Dia
  • 2.00 in Max Hose Outside Dia
  • 300 ft Roll
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF91064-16S | Thermoplastic Hose Crimp Sleeves Used with Z Series Crimp Couplings
Item #105956091
  • Crimp Sleeve
  • Steel
  • 1 in Hose ID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A3904 | A3900 Series Nylon 1.66 in ID Abrasion Sleeve
Item #100358649
  • 1.66 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A3906 | Brake
Item #100358651
  • Brake
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A3902 | A3900 Series Nylon 1.5 in ID Abrasion Sleeve
Item #100358647
  • 1.5 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A3905 | A3900 Series Nylon 1.81 in ID Abrasion Sleeve
Item #100358650
  • 1.81 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A4907 | A4900 Series Nylon 2.62 in ID Abrasion Sleeve
Item #100358661
  • 2.62 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
A4908 | A4900 Series Nylon 2.8 in ID Abrasion Sleeve
Item #100358662
  • 2.8 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A4903 | A4900 Series Nylon 1.35 in ID Abrasion Sleeve
Item #100358657
  • 1.35 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Pre-Packed Quantities
A3903 | A3900 Series Nylon 1.35 in ID Abrasion Sleeve
Item #100358648
  • 1.35 in Inner Diameter
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-157 | Guardian Hose Sleeve
Item #105650158
  • Hose Sleeve
  • 1.57 in Inside Dia
  • 1.13 in Max Hose Outside Dia
  • 300 ft Roll
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
FF90754-91 | Guardian Hose Sleeve
Item #105710947
  • Hose Sleeve
  • .91 in Inside Dia
  • .70 in Max Hose Outside Dia
  • 300 ft Roll
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 33 items
Show all