1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,036 items
SKF
GE 25 ES-2RS | Radial Spherical Plain Bearing
Item #100741308
  • Radial Bearing Type
  • 25 mm Inside Diameter
  • 42 mm Outside Diameter
  • 20 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GE 12 C | Series GE-C Spherical Bearing
Item #100741287
  • 12 mm ID x 22 mm OD x 10 mm Inner Ring Width
  • 7 mm Outer Ring Width
  • Unsealed Spherical Plain Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GE 30 C | Radial Spherical Plain Bearing
Item #100741313
  • Radial Bearing Type
  • 30 mm Inside Diameter
  • 47 mm Outside Diameter
  • 22 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GE 20 C | Radial Spherical Plain Bearing
Item #100741299
  • Radial Bearing Type
  • 20 mm Inside Diameter
  • 35 mm Outside Diameter
  • 16 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GE 80 TXE-2LS | 100741382
Item #100741382
  • SPHERICAL PLAIN BRGS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
GE50-ZO-HLN | 100741430
Item #100741430
  • Spherical Plain Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GE 160 ES-2RS | Radial Spherical Plain Bearing
Item #100741389
  • Radial Bearing Type
  • 160 mm Inside Diameter
  • 230 mm Outside Diameter
  • 105 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
SB22220K W33SS | Spherol® Tapered Bore Radial Spherical Roller Bearing With Single Seal
Item #101088962
  • 100 mm Inside Diameter - 180 mm Outside Diameter
  • Tapered Bore - Single Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 1.811 in Overall Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GEZ 100 ES-2RS | Radial Spherical Plain Bearing
Item #100741460
  • Radial Bearing Type
  • 25.4 mm Inside Diameter
  • 41.275 mm Outside Diameter
  • 22.225 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
GE80-DO-2RS | 100741378
Item #100741378
  • Spherical Plain Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
SB22222W33SS | Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #100764629
  • 110 mm Inside Diameter - 200 mm Outside Diameter
  • Straight Bore - Single Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 2.087 in Overall Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
GE160-DO-2RS-A | 101779410
Item #101779410
  • Spherical Plain Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
20SBT32 | Spherical Plain Bearing
Item #101198182
  • Angular Contact - Type SBT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GEH 60 ES-2RS | Radial Spherical Plain Bearing
Item #101169544
  • Radial Bearing Type
  • 60 mm Inside Diameter
  • 105 mm Outside Diameter
  • 63 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GE 30 TXG3E-2LS | Spherical Plain Bearing
Item #101173959
  • Spherical Plain Bearing
  • Radial Bearing Type
  • 30 mm ID
  • 47 mm OD
  • 22 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
GIHRK35-DO-B | 101047189
Item #101047189
  • Rod End
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
SB22204W33YSS | Spherol® Straight Bore Radial Spherical Roller Bearing With Double Seal
Item #101088727
  • 20 mm Inside Diameter - 47 mm Outside Diameter
  • Straight Bore - Double Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 0.709 in Overall Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
SB22206C3W33SS | Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101088742
  • 30 mm Inside Diameter - 62 mm Outside Diameter
  • Straight Bore - Single Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 0.787 in Overall Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
GEZ 212 ES-2RS | Radial Spherical Plain Bearing
Item #101173966
  • Radial Bearing Type
  • 69.85 mm Inside Diameter
  • 111.125 mm Outside Diameter
  • 61.112 mm Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
SB22216W33SS | Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #100764625
  • 80 mm Inside Diameter - 140 mm Outside Diameter
  • Straight Bore - Single Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 1.299 in Overall Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,036 items