1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 770 items
Morse
PB5A5/8R H | PB Series Cam Clutch
Item #101376109
  • Overrunning/Back-stopping/Indexing Clutch
  • PB5 Model
  • 5/8" Bore
  • Right Hand Rotation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
PB8A1R H | PB Series Cam Clutch
Item #101385515
  • Overrunning/Back-stopping/Indexing Clutch
  • PB8 Model
  • 1" Bore
  • Right Hand Rotation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
B-206A CAM CLUTCH | B200 Series 1.29 in Bore Mechanical Clutch
Item #100848072
  • B200 Series
  • 1.29 in Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
US Tsubaki Inc.
BB25K | BB Series Cam Clutch
Item #111051050
  • Overruning Cam Clutch
  • 2.047 in Outside Dia
  • 25 mm Bore
  • 57.5 ft lb Torque Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
US Tsubaki Inc.
BB15K | BB Series Cam Clutch
Item #111051036
  • Overruning Cam Clutch
  • 1.378 in Outside Dia
  • 15 mm Bore
  • 21.4 ft lb Torque Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
MG600AG1 3/4 | M Series Cam Clutch
Item #101876874
  • M Series Cam Clutch
  • 1.750 in ID x 5.375 in OD x 3.625 in W
  • Double Sealed
  • Keyway on Inside Diameter
  • General Duty All Types
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
KK30 | KK Series Cam Clutch
Item #100848069
  • KK Series Cam Clutch
  • 30 mm ID x 62 mm OD x 16 mm W
  • Double Shielded
  • No Keyway
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
NSS25 | 101385559
Item #101385559
  • 2363240 / NSS-25 CLUTCH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
US Tsubaki Inc.
MGUS600-1J | MGUS Series Cam Clutch
Item #111051514
  • MGUS Series Cam Clutch
  • 1.625 in ID x 5.375 in OD x 3.750 in W
  • Double Sealed
  • Keyway on Inside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
KK25 | KK Series Cam Clutch
Item #101386576
  • KK Series Cam Clutch
  • 25 mm ID x 52 mm OD x 15 mm W
  • Double Shielded
  • No Keyway
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
KK17 CLUTCH | KK Series Cam Clutch
Item #100848067
  • KK Series Cam Clutch
  • 17 mm ID x 40 mm OD x 12 mm W
  • Double Shielded
  • No Keyway
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
B204A CAM CLUTCH | B200 Series 0.74 in Bore Mechanical Clutch
Item #100848070
  • B200 Series
  • 0.74 in Bore Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
KK20 | KK Series Cam Clutch
Item #101390509
  • KK Series Cam Clutch
  • 20 mm ID x 47 mm OD x 14 mm W
  • Double Shielded
  • No Keyway
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
US Tsubaki Inc.
PBUS12-1H-LH | PBUS Series Cam Clutch
Item #111051126
  • General Purpose Cam Clutch
  • 4.449 in Outside Dia
  • 38.1 mm Bore
  • 1128.5 ft lb Torque Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
NSS-30 CLUTCH | 100848094
Item #100848094
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
NSS35 | 101384251
Item #101384251
  • 2363265 / NSS-35 CLUTCH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
MG500AX1 1/4 | M Series Cam Clutch
Item #100816836
  • M Series Cam Clutch
  • 1.250 in ID x 4.250 in OD x 3.375 in W
  • Double Sealed
  • Keyway on Inside Diameter
  • General Duty All Types
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
US Tsubaki Inc.
BB20 | BB Series Cam Clutch
Item #110683103
  • Overruning Cam Clutch
  • 1.85 in Outside Dia
  • 20 mm Bore
  • 45 ft lb Torque Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
KK35 | KK Series Cam Clutch
Item #101385563
  • KK Series Cam Clutch
  • 35 mm ID x 72 mm OD x 17 mm W
  • Double Shielded
  • No Keyway
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Morse
MG500AG1 1/4 | M Series Cam Clutch
Item #101768685
  • M Series Cam Clutch
  • 1.250 in ID x 4.250 in OD x 3.375 in W
  • Double Sealed
  • Keyway on Inside Diameter
  • General Duty All Types
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 770 items