1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 365 items
Dixon Valve & Coupling
  • Prop 65
GF26 | Boss® Ground Joint
Item #101881644
  • Coupling with Female Spud
  • 3/4" NPT Thread
  • Plated Iron/Steel Material
  • Positive Metal-to-Polymer Seal
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GFAS26 | Boss® Plated Iron, Steel Female NPT Adapter
Item #101733657
  • Plated Iron, Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2 | Boss® Plated Iron Wing Nut
Item #101926115
  • Plated Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B1 | Boss® Plated Steel Washer Seal
Item #101882898
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RWF81 | Boss® 316 Stainless Steel Washer Seal
Item #101895395
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B11 | Boss® Plated Steel Washer Seal
Item #101881609
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RMS1 | Boss® 316 Stainless Steel Male Stem
Item #101894505
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BU9 | Boss® Clamp
Item #101926144
  • 2 Bolt Type
  • 2 Gripping Fingers
  • 3/4" Hose ID
  • 1 5/32" to 1 5/16" Hose OD
  • 21 lbf Clamp Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GDB13 | Boss® Plated Steel Ground Joint Double Spud
Item #101883216
  • Plated Steel Material
  • 3/4 in, 1 in Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
MS11 | Boss® Male Stem
Item #101881637
  • 1" Male NPT Thread
  • 1" Hose Shank
  • Plated Steel Bar Stock Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BU14 | Boss® Clamp
Item #101882291
  • 4 Bolt Type
  • 2 Gripping Fingers
  • 1" Hose ID
  • 1 17/32" to 1 23/32" Hose OD
  • 21 lbf Clamp Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GM13 | Boss® Plated Steel Ground Joint Male Spud
Item #101884219
  • Plated Steel Material
  • 1 in Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B5 | Boss® Zinc Plated Iron 2 Fingers 2 Bolts Clamp
Item #101880295
  • Zinc Plated Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CD | Boss® Clamp
Item #101883133
  • 2 Bolt Type
  • 2 Gripping Fingers
  • 3/8" Hose ID
  • 11/16" to 7/8" Hose OD
  • 6 lbf Clamp Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
MS1 | Boss® Male Stem
Item #101881744
  • 1/2" Male NPT Thread
  • 1/2" Hose Shank
  • Plated Steel Bar Stock Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B27 | Boss® Plated Iron Wing Nut
Item #101879027
  • Plated Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B4 | Boss® Clamp
Item #101883290
  • 2 Bolt Type
  • 2 Gripping Fingers
  • 1/2" Hose ID
  • 15/16" to 1 1/16" Hose OD
  • 12 lbf Clamp Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RGF61 | Boss® 316 Stainless Steel Ground Joint
Item #101895852
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
MS16 | Boss® Male Stem
Item #101882700
  • 1 1/4" Male NPT Thread
  • 1 1/4" Hose Shank
  • Plated Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
MSA | Boss® Plated Steel Bar Stock Male Stem
Item #101931183
  • Plated Steel Bar Stock Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 365 items