1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 597 items
Dixon Valve & Coupling
  • Prop 65
CCF1218 | 104189407
Item #104189407
  • 3/4" Investment Cast Steel 1.218 ID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GAM2 | 101443910
Item #101443910
  • 1/2" Global Air King MNPT, 1-Clip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
A10 | "Air King" Clamps
Item #101878482
  • "Air King" Clamp
  • Malleable Iron
  • 1 5/16 in [Min], 1 1/2 in [Max] Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RAM11 | "Air King" Universal Coupling
Item #101886234
  • Hose End
  • 316 Stainless Steel
  • Size 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AM2 | Air King® 2-Lug Male NPT End
Item #101926106
  • 1/2" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RAM12 | "Air King" Universal Coupling
Item #101893652
  • Male NPT End
  • 316 Stainless Steel
  • Size 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AKSP1 | "Air King" Accessories
Item #101881563
  • "Air King" Coupling Accessory
  • Safety Pin, 0.058" Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AMB1 | Air King® 2-Lug Male NPT End
Item #101884228
  • 1/4" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BSC150 | Brass 1 1/2 in Sand Blast Coupling Female End
Item #101921962
  • 1 1/2 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BSB150 | Brass 1 1/2 in Sand Blast Hose End
Item #101918578
  • 1 1/2 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CD | Boss® Clamp
Item #101883133
  • 2 Bolt Type
  • 2 Gripping Fingers
  • 3/8" Hose ID
  • 11/16" to 7/8" Hose OD
  • 6 lbf Clamp Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B11 | Boss® Plated Steel Washer Seal
Item #101881609
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WF36 | Boss® Plated Iron, Steel Washer Seal
Item #101931209
  • Plated Iron, Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
A4 | "Air King" Clamps
Item #101883054
  • "Air King" Clamp
  • Malleable Iron
  • 1 in [Min], 1 3/16 in [Max] Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GAM8 | 101430687
Item #101430687
  • 3/4" GLOBAL AIR KING FNPT, 1-CLIP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BU9 | Boss® Clamp
Item #101926144
  • 2 Bolt Type
  • 2 Gripping Fingers
  • 3/4" Hose ID
  • 1 5/32" to 1 5/16" Hose OD
  • 21 lbf Clamp Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RMS1 | Boss® 316 Stainless Steel Male Stem
Item #101894505
  • 316 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
MS11 | Boss® Male Stem
Item #101881637
  • 1" Male NPT Thread
  • 1" Hose Shank
  • Plated Steel Bar Stock Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AM13 | Air King® 2-Lug Female NPT End
Item #101882270
  • 1" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GB11 | Boss® Plated Steel Ground Joint Stem
Item #101884218
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 597 items