1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,727 items
McGill
CYR 3/4 S | CAMROL® Cylindrical Yoke Mount Sealed Cam Follower
Item #100990942
  • 0.25 in Inside Diameter - 0.5 in Roller Width
  • Cylindrical Roller
  • Sealed
  • Bearing Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATR10 | Yoke Type Track Roller
Item #101045771
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 10 mm ID x 30 mm Crowned OD, 14 mm Roller Width, Needle Bearing, Gap Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NUTR25-X-A | NUTR Series Yoke Type Track Roller
Item #101988109
  • NUTR Series Yoke Type Track Roller With Axial Guidance, 25 mm ID x 52 mm Cylindrical OD, 24 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
305801 C-2Z | Non-Contacting Seal Cylindrical Bore Steel Yoke Roller
Item #100755845
  • 0.47 in Inner Diameter
  • 1.38 in Outer Diameter
  • 0.63 in Width
  • Non-Contacting Seal Enclosure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NUTR15-X-A | NUTR Series Yoke Type Track Roller With Axial Guidance
Item #111380021
  • NUTR Series Yoke Type Track Roller With Axial Guidance, 15 mm ID x 35 mm Cylindrical OD, 18 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
NUTR 40 X | NUTR Series Yoke Type Track Roller
Item #101484910
  • Yoke Roller
  • Cylindrical Roller Bearing Type
  • 40 mm ID x 80 mm OD x 32 mm Overall Width
  • Straight Roller
  • Unsealed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NUTR30-A | 110513731
Item #110513731
  • Yoke Type Roll
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
305704 C-2Z | Non-Contacting Seal Cylindrical Bore Steel Yoke Roller
Item #100756020
  • 3057 Series Yoke Roller, 20 mm ID x 52 mm Cylindrical OD, 20.6 mm Roller Width, Double Row Ball Bearing, Non-Contacting Seal, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
RNA2202-2RSR | RNA22 Series Yoke Type Cam Follower Without Axial Guidance Without Inner Ring
Item #102162524
  • RNA22 Series Yoke Type Cam Follower Without Axial Guidance Without Inner Ring, 20 mm ID x 35 mm Crowned OD, 13.8 mm Roller Width, Needle Bearing, Sealed, Steel, No Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATR8-PP-A | NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #101340742
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Crowned OD, 14 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
McGill
MCYR 8 SX | CAMROL® Cylindrical Yoke Mount Sealed Cam Follower
Item #101088395
  • 8 mm Inside Diameter - 14 mm Roller Width
  • Cylindrical Roller
  • Sealed
  • Bearing Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATR17-PP-A | NATR Series Yoke Type Track Roller
Item #100740689
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Crowned OD, 20 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
361204 R | Cylindrical Bore Steel Yoke Roller
Item #100756000
  • 3612 Series Track Roller, 20 mm ID x 52 mm Crowned OD, 14 mm Roller Width, Single Row Ball Bearing, Contact Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATR20-PP-A | NATR Series Yoke Type Track Roller
Item #102164299
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 20 mm ID x 47 mm Crowned OD, 24 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATV17-PP-A | NATV Series Yoke Type Track Roller
Item #101989772
  • NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Crowned OD, 20 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LR202-2RSR | Yoke Type Track Roller
Item #101935475
  • Yoke Roller
  • Ball Bearing Type
  • 15 mm Inside Diameter
  • 40 mm Roller Diameter
  • 11 mm Overall Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATV8-PP-A | NATV Series Yoke Type Track Roller
Item #102011169
  • NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Crowned OD, 14 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATR8 | Yoke Type Track Roller
Item #101045791
  • NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 8 mm ID x 24 mm Crowned OD, 14 mm Roller Width, Needle Bearing, Gap Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NATV10-PP-A | NATV Series Yoke Type Track Roller
Item #101988096
  • NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 10 mm ID x 30 mm Crowned OD, 14 mm Roller Width, Full Compliment Needle Rollers, Contact Seals, Steel, With Inner Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
NUTR40-X-A | 102013001
Item #102013001
  • Yoke Roller
  • Cylindrical Roller Bearing Type
  • 40 mm ID x 80 mm OD x 32 mm Overall Width
  • Straight Roller
  • Unsealed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,727 items