- Home
- Categories
- Hose & Fluid Connectors
- Hydraulic Connectors
- SAE 37° (JIC) Flare Fittings
SAE 37° (JIC) Flare Fittings
category
brand
- Brennan Industries 1,438
- Danfoss Fluid Power 983
- Aeroquip by Danfoss 888
- Dixon Valve & Coupling 260
- Danfoss 96 View More View Less
No of Ends
Aeroquip by Danfoss
2021-20-16S
-
mac
2021-20-16S | JIC 37o Adapters
Item #101214837
- Male Connector w/ 1" Male 37° JIC & 1 1/4" Male Pipe Thread
Aeroquip by Danfoss
900599-4S
-
mac
900599-4S | SAE 37° (JIC) Flare
Item #101216781
- Plug for use w/ 1/4" Female 37° JIC Fitting
Aeroquip by Danfoss
FF5540-1616S
-
mac
FF5540-1616S | SAE 37° (JIC) Flare
Item #101218310
- 90° Split Flange Tube Elbow (SAE Code 62)
- 1" Male JIC to 1" Nominal Flange Size
Aeroquip by Danfoss
500025-20S
-
mac
500025-20S | SAE 37° (JIC) Flare
Item #101216602
- Split Flange Straight (SAE Code 61)
- 1 1/4" Male JIC to 1 1/4" Nominal Flange Size
Aeroquip by Danfoss
2062-20-16S
-
mac
2062-20-16S | SAE O-Ring Boss (adj.)/37° Flare
Item #101215475
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1" Male JIC & 1 1/4" Port Size
Aeroquip by Danfoss
2242-2-4S
-
mac
2242-2-4S | SAE 37° (JIC) Flare
Item #101215852
- Female 37° JIC Swivel to Female Pipe w/ 1/4" Female 37° JIC Swivel & 1/8" Female Pipe Thread
Aeroquip by Danfoss
210292-20S
-
mac
210292-20S | SAE 37° (JIC) Flare
Item #101215733
- Cap for use w/ 1 1/4" Male 37° JIC Fitting
Aeroquip by Danfoss
2039-4-4S
-
mac
2039-4-4S | SAE 37° (JIC) Flare
Item #101215316
- 90° Union Elbow w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC
Aeroquip by Danfoss
202702-16-8S
-
mac
202702-16-8S | SAE O-Ring Boss/37° Flare
Item #101215145
- Straight Thread O-Ring Connector w/ 1/2" Male JIC & 1" Port Size
Aeroquip by Danfoss
2024-24-24S
-
mac
2024-24-24S | SAE 37° (JIC) Flare
Item #101214996
- 90° Male Elbow w/ 1 1/2" Male 37° JIC & 1 1/2" Male Pipe Thread
Aeroquip by Danfoss
2039-10-10S
-
mac
2039-10-10S | SAE 37° (JIC) Flare
Item #101215309
- 90° Union Elbow w/ 5/8" Male 37° JIC x 5/8" Male 37° JIC
Aeroquip by Danfoss
2021-16-20S
-
mac
2021-16-20S | JIC 37o Adapters
Item #101214825
- Male Connector w/ 1 1/4" Male 37° JIC & 1" Male Pipe Thread
Aeroquip by Danfoss
210292-24S
-
mac
210292-24S | SAE 37° (JIC) Flare
Item #101215734
- Cap for use w/ 1 1/2" Male 37° JIC Fitting
Aeroquip by Danfoss
2023-16-16S
-
mac
2023-16-16S | SAE 37° (JIC) Flare
Item #101214950
- 45° Male Elbow w/ 1" Male 37° JIC & 1" Male Pipe Thread
Aeroquip by Danfoss
2023-8-8S
-
mac
2023-8-8S | SAE 37° (JIC) Flare
Item #101214975
- 45° Male Elbow w/ 1/2" Male 37° JIC & 1/2" Male Pipe Thread
Aeroquip by Danfoss
2043-12-12S
-
mac
2043-12-12S | SAE 37° (JIC) Flare
Item #101215363
- 90° Bulkhead Union Elbow w/ 3/4" Male 37° JIC x " Male 37° JIC
Aeroquip by Danfoss
2027-24-24S
-
mac
2027-24-24S | SAE 37° (JIC) Flare
Item #101215093
- Small Hex Union w/ 1 1/2" Male 37° JIC x 1 1/2" Male 37° JIC
Aeroquip by Danfoss
2041-4-4S
-
mac
2041-4-4S | SAE 37° (JIC) Flare
Item #101215348
- Bulkhead Union w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC
Aeroquip by Danfoss
2024-8-10S
-
mac
2024-8-10S | SAE 37° (JIC) Flare
Item #101215014
- 90° Male Elbow w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
Aeroquip by Danfoss
203102-8-8S
-
mac
203102-8-8S | SAE 37° (JIC) Flare
Item #101215278
- Swivel Nut Run Tee w/ 1/2" Male & Female 37° JIC
Product Availability by Store Location
Close
