1. 1
  2. 2
  3. 3
Showing 1 - 20 of 42 items
Show all
Kuriyama of America, Inc.
SDBC-5 | 102153490
Item #102153490
  • SPIRAL DOUBLE BOLT CLAMP 5IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-6 | 102224400
Item #102224400
  • LEFT HAND SPIRAL DB CLMP 6"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-2 | 101961812
Item #101961812
  • LEFT HAND SPIRAL DB CLMP 2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-1.5 | 101838231
Item #101838231
  • SPIRAL DBLE BOLT CLAMP 1-1/2IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-3 | 102155965
Item #102155965
  • LEFT HAND SPIRAL DB CLMP 3"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-3.5 | 102201521
Item #102201521
  • SPIRAL DOUBLE BOLT CLAMP 3-1/2
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SC400 | Spiral Clamp
Item #102212062
  • 4" Hose ID
  • 4" to 4 1/2" Hose OD
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-SS-8 | 103817167
Item #103817167
  • LH SPIRAL DB CLMP 8" SS304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SC200 | Spiral Clamp
Item #102184289
  • 2" Hose ID
  • 2 9/32" to 2 1/2" Hose OD
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-2.5 | 101672658
Item #101672658
  • SPIRAL DBLE BOLT CLAMP 2-1/2IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-8 | 102037476
Item #102037476
  • SPIRAL DOUBLE BOLT CLAMP 8IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-SS-4 | 103852676
Item #103852676
  • LH SPIRAL DB CLMP 4" SS304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-10 | Tiger Clamps™ Spiral Double Bolt Clamps
Item #102225582
  • Tiger Clamps™ Spiral Double Bolt Clamps
  • 10" Hose I.D
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-SS-6 | 103814327
Item #103814327
  • LH SPIRAL DB CLMP 6" SS304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SCCW150 | 104188158
Item #104188158
  • 1-1/2" Plated Steel Spiral Clamp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SCCW500 | Spiral Clamp
Item #101932129
  • Spiral Clamp
  • Counter Clockwise Wound
  • 5" Hose ID
  • 5 6/64" - 5 32/64" Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SCCW1000 | Spiral Clamp
Item #101919275
  • Spiral Clamp
  • Counter Clockwise Wound
  • 10" Hose ID
  • 10 40/64" - 11 16/64" Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBCR-5 | 104454471
Item #104454471
  • RIGHT HAND SPIRAL DB CLMP 5IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBCR-6 | 101541858
Item #101541858
  • RIGHT HAND SPIRAL DB CLMP 6IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SDBC-12 | 101454323
Item #101454323
  • SPIRAL DOUBLE BOLT CLAMP 12IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 42 items
Show all