1. 1
  2. 2
Showing 1 - 20 of 32 items
Show all
Dixon Valve & Coupling
  • Prop 65
WB1 | King Safety Cable
Item #101892924
  • Hose-to-Hose Service
  • 1/8" Diameter
  • 20 1/4" Length
  • 1/2" to 1 1/4" Hose ID
  • Galvanized Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WB3 | "King" Safety Cables
Item #101855468
  • "King" Safety Cable
  • 3/16" Cable/Wire Size
  • Hose End/Hose End Connection
  • 1/2" [Min], 2" [Max] Hose ID
  • 28" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WSR2 | Safety Cable
Item #101895087
  • Safety Cable for Hose to Tool Connection
  • 1 1/2" - 3" Hose ID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WA4 | "King" Safety Cables
Item #101855209
  • "King" Safety Cable
  • 3/8" Cable/Wire Size
  • Hose End/Hose End Connection
  • 4" [Max] Hose ID
  • 44" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KSW20 | 110879254
Item #110879254
  • 1-1/4" Galv Steel Safety Whipsock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KSW64 | 110879260
Item #110879260
  • 4" Galv Steel Safety Whipsock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WSR1E | 101854287
Item #101854287
  • 1/8" WSR1 w/SS Safety Marine Eye
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
J150 | Brass 6 1/2 in Sash Chain
Item #101895386
  • Brass Material
  • 6 1/2 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WSR1SS | 104516427
Item #104516427
  • WSR1 w/Stainless Cable & Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WSR1C | 103482929
Item #103482929
  • 1/8" WSR1 w/Safety Clip & Lanyard
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WA2B | 103483513
Item #103483513
  • WA2 w/Bronze/Copper Ferrule for
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KSW06 | 110879250
Item #110879250
  • 3/8" Galv Steel Safety Whipsock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KSW24 | 110879255
Item #110879255
  • 1-1/2" Galv Steel Safety Whipsock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KSW48 | 110879258
Item #110879258
  • 3" Galv Steel Safety Whipsock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WSR4 | "King" Safety Cables
Item #101855915
  • "King" Safety Cable
  • 3/8" Cable/Wire Size
  • Hose End/Tool End Connection
  • 4" [Max] Hose ID
  • 44" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WSR2SS | 104515531
Item #104515531
  • WSR2 w/Stainless Cable & Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KSW32 | 110879256
Item #110879256
  • 2" Galv Steel Safety Whipsock
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WB1C | 101854288
Item #101854288
  • WB1 W/SAFETY CLIP AND LANYARD 261
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WSR1 | King Safety Cable
Item #101895372
  • Hose-to-Tool Service
  • 1/8" Diameter
  • 20 1/4" Length
  • 1/2" to 1 1/4" Hose ID
  • Galvanized Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WB1SS | 103482846
Item #103482846
  • WB1 w/304SS Cable & Spring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 32 items
Show all