Showing 1 - 18 of 18 items
System Plast
VG28038F | Hand Knobs
Item #101667365
  • Female Thread Type
  • 3/8-16 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG281M10F | Hand Knobs
Item #101758859
  • Female Thread Type
  • M10 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG282PP38F | VG-282 Series Polypropylene Heavy Duty 3/8-16 in Female Knob
Item #101661952
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG282PPM10F | VG-282 Series Polypropylene Heavy Duty M10 Female Knob
Item #101662020
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG282M10F | Hand Knobs
Item #101661574
  • Female Thread Type
  • M10 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG280M10F | Hand Knobs
Item #101655923
  • Male Thread Type
  • M10 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG28238F | Hand Knobs
Item #101662030
  • Female Thread Type
  • 3/8-16 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-280PP-M8F | VG-280 Series Polypropylene Standard Duty M8 Female Knob
Item #103483305
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG282M10M | Hand Knob
Item #101663061
  • Hand Knob
  • Male
  • 2.080" Knob Size
  • M10 Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-280PP-M10F | VG-280 Series Polypropylene Standard Duty M10 Female Knob
Item #105301560
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
13493 | Hand Knob
Item #103181909
  • Hand Knob
  • Female
  • M10 Thread
  • Reinforced Polyamide W/ Nickel Plated Brass Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG280M8F | Hand Knobs
Item #102036983
  • Female Thread Type
  • M8 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
13343 | 103589995
Item #103589995
  • Hand Knob
  • Female
  • M10 Thread
  • Reinforced Polyamide, Nickel Plated Brass Hexagonal Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG280M6F | Hand Knobs
Item #102040311
  • Female Thread Type
  • M6 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG28238M | Hand Knobs
Item #101686337
  • Male Thread Type
  • 3/8-16 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG280M10M | Hand Knobs
Item #101667324
  • Male Thread Type
  • M10 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG280K | Hand Knobs
Item #101677621
  • Female Thread Type
  • M10 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG28038M | Hand Knobs
Item #101661685
  • Male Thread Type
  • 3/8-16 Thread (in)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 18 of 18 items