1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 528 items
3M
00051144401963 | Cloth Spiral Band 341D
Item #101390616
  • 1 1/2 in Diameter
  • 1 1/2 in Length
  • 1 1/2 in Width
  • Aluminum Oxide Material
  • 80 Grit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051144807710 | Cloth Spiral Band 747D
Item #104147616
  • 2 in Diameter
  • 1 in Width
  • Ceramic Material
  • 60 Grit
  • 11000 Maximum rpm
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-012024-120A | Spiral Coated Abrasive Band
Item #104600775
  • Spiral coated abrasive bands with resin-bond aluminum oxide & hard cloth backs. For sanding & polishing curves, corners, flat & irregular surfaces of all types of materials.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051115416460 | 119668393
Item #119668393
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141203034 | 103131652
Item #103131652
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00076308455330 | 119674123
Item #119674123
  • P120 Grit
  • Aluminum Oxide Material
  • 2 in Overall Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051144975976 | Cloth Spiral Band 341D
Item #104152496
  • 2 in Diameter
  • 1 1/2 in Length
  • 1 1/2 in Width
  • Aluminum Oxide Material
  • 36 Grit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-016048-036A | Spiral Coated Abrasive Band
Item #104605120
  • 1 in Drum Diameter
  • 36 Grit
  • 3 in Drum Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00076308455095 | 119674104
Item #119674104
  • 80 Grit
  • Ceramic Aluminum Oxide Material
  • 1.5 in Overall Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-032048-120A | Spiral Coated Abrasive Band
Item #104601496
  • 2 in Drum Diameter
  • 120 Grit
  • 3 in Drum Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-012088-080A | Spiral Coated Abrasive Band
Item #104604029
  • 0.75 in Drum Diameter
  • 80 Grit
  • 5.5 in Drum Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-006016-120A | Spiral Coated Abrasive Band
Item #104599961
  • Spiral coated abrasive bands with resin-bond aluminum oxide & hard cloth backs. For sanding & polishing curves, corners, flat & irregular surfaces of all types of materials.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051144974962 | Cloth Spiral Band 341D
Item #104149609
  • 3/4 in Diameter
  • 3/4 in Length
  • 3/4 in Width
  • Aluminum Oxide Material
  • 36 Grit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051115416255 | 119668389
Item #119668389
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051115416118 | 119668381
Item #119668381
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051115417016 | 119668403
Item #119668403
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-006024-120A | Spiral Coated Abrasive Band
Item #104638518
  • Spiral coated abrasive bands with resin-bond aluminum oxide & hard cloth backs. For sanding & polishing curves, corners, flat & irregular surfaces of all types of materials.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-012048-120A | Spiral Coated Abrasive Band
Item #104597894
  • 0.75 in Drum Diameter
  • 120 Grit
  • 3 in Drum Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SS-016032-080A6 | 6 Piece Spiral Coated Abrasive Band
Item #104601964
  • Spiral coated abrasive band with resin-bond aluminum oxide on hard cloth backs. Contains 6 pieces packed in a poly-bag.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141203621 | 103191978
Item #103191978
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 528 items