1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 28,313 items
Cle-Line®
C22681 | 102009699
Item #102009699
  • #29 Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
44017 | 102123623
Item #102123623
  • 17/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23213 | 103680830
Item #103680830
  • #1 Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22506 | 101699554
Item #101699554
  • 13/32 in Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23153 | 101699012
Item #101699012
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23851 | 135 Deg Heavy-Duty HSS Mechanics Length Drill
Item #103750106
  • 25/64 in Diameter
  • 4.3125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23211 | 102009702
Item #102009702
  • #3 Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
44008 | 102122388
Item #102122388
  • 1/8 in Diameter
  • 2.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22737 | 101699359
Item #101699359
  • 21/64 in Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54445 | 104137129
Item #104137129
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
41621 | 103978728
Item #103978728
  • 21/64 in Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C72006 | 104150546
Item #104150546
  • 3/32 in Diameter
  • 2.25 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
41619 | 103980926
Item #103980926
  • 19/64 in Diameter
  • 4.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22745 | 101699555
Item #101699555
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
44025 | 102123763
Item #102123763
  • 25/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Force
C69121 | 103110108
Item #103110108
  • Inch
  • 5/16-24 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
65001 | Carbon Steel Screw Extractor
Item #103914731
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
44018 | 102122806
Item #102122806
  • 9/32 in Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
54061 | 103883083
Item #103883083
  • 19/64 in Diameter
  • 4.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23130 | 101699972
Item #101699972
  • 9/64 in Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 28,313 items