1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all
Weatherhead by Danfoss
1538 | Field Attachable Hose Ends
Item #101774197
  • Wire Hose Clamp (for H057 Hose Only) for 3/16, 1/4" ID Hose
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS28 | F Series Center Punch Preformed Clamp
Item #101893994
  • 7" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F3 | F Series Center Punch Preformed Clamp
Item #101882275
  • 13/16" Clamp ID
  • 3/8" Width
  • 0.025" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS18 | F Series Center Punch Preformed Clamp
Item #101893453
  • 4 1/2" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F311 | F Series Center Punch Preformed Clamp
Item #101892925
  • 1 3/8" Clamp ID
  • 3/8" Width
  • 0.025" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS9 | F Series Center Punch Preformed Clamp
Item #101926141
  • 2 1/4" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F20 | F Series Center Punch Preformed Clamp
Item #101880456
  • 5" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F12 | F Series Center Punch Preformed Clamp
Item #101879374
  • 3" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F11 | F Series Center Punch Preformed Clamp
Item #101882230
  • 2 3/4" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F24 | F Series Center Punch Preformed Clamp
Item #101926137
  • 6" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F18 | F Series Center Punch Preformed Clamp
Item #101880455
  • 4 1/2" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS6 | F Series Center Punch Preformed Clamp
Item #101880463
  • 1 1/2" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS5 | F Series Center Punch Preformed Clamp
Item #101895333
  • 1 1/4" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS14 | F Series Center Punch Preformed Clamp
Item #101926140
  • 3 1/2" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS7 | F Series Center Punch Preformed Clamp
Item #101882283
  • 1 3/4" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS3 | F Series Center Punch Preformed Clamp
Item #101882610
  • 13/16" Clamp ID
  • 3/8" Width
  • 0.020" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS20 | F Series Center Punch Preformed Clamp
Item #101882234
  • 5" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS12 | F Series Center Punch Preformed Clamp
Item #101893038
  • 3" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FS24 | F Series Center Punch Preformed Clamp
Item #101881642
  • 6" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
F6 | F Series Center Punch Preformed Clamp
Item #101895329
  • 1 1/2" Clamp ID
  • 5/8" Width
  • 0.031" Thick
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all