1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 107 items
Dixon Valve & Coupling
2960505C | 113340048
Item #113340048
  • 5/16" Hose ID Brass Push-On Hose Me
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
2961010C | 113340053
Item #113340053
  • 5/8" Hose ID Brass Push-On Hose Men
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RDMB | 101532187
Item #101532187
  • 3/8" 316 Stainless Hose Mender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RDM1 | 101542142
Item #101542142
  • 1/2" 316 Stainless Hose Mender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
KM82 | "King" Steel Hose Mender - 2 Clamps Each End
Item #101882623
  • Steel Hose Mender
  • Size 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
M6 | 101880159
Item #101880159
  • LARGE PRO CART MALLEABLE IRON - PLATED HOSE MENDER
  • SIZE 3/4"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DM36 | 101894271
Item #101894271
  • 3" ZINC PLATED STEEL HOSE MENDER 3" HOSE MENDER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DM26 | 101879860
Item #101879860
  • 2" ZINC PLATED STEEL HOSE MENDER 2" HOSE MENDER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DM31 | 101893631
Item #101893631
  • DOUBLE BOX-END WRENCH ZINC PLATED STEEL HOSE MENDER
  • SIZE 2 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DM46 | 101926133
Item #101926133
  • DOUBLE BOX-END WRENCH ZINC PLATED STEEL HOSE MENDER
  • SIZE 4" 4" HOSE MENDER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DM21 | 101880150
Item #101880150
  • 1-1/2" ZINC PLATED STEEL HOSE 1-1/2" HOSE MENDER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
M21 | Large Pro Cart
Item #101883230
  • Malleable Iron - Plated Hose Mender
  • Size 1 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DM5 | 101882006
Item #101882006
  • 5/8" Zinc Plated Steel Hose Mender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
M11 | Large Pro Cart
Item #101880168
  • Malleable Iron - Plated Hose Mender
  • Size 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RDM6 | 101894874
Item #101894874
  • 3/4" 316 STAINLESS HOSE MENDER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
M1 | Large Pro Cart
Item #101892910
  • Plated Tubular Hose Mender
  • Size 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DM1 | 101881141
Item #101881141
  • DOUBLE BOX-END WRENCH ZINC PLATED STEEL HOSE MENDER
  • SIZE 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RDM11 | 101895393
Item #101895393
  • 1" 316 Stainless Hose Mender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DMA | 101884232
Item #101884232
  • 1/4" Zinc Plated Steel Hose Mender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
2961212C | Brass Push-On Hose Mender
Item #113340054
  • 3/4" Hose ID
  • 3.21" Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 107 items