1. 1
  2. 2
Showing 1 - 20 of 35 items
Show all
Dixon Valve & Coupling
  • Prop 65
BSB150 | Brass 1 1/2 in Sand Blast Hose End
Item #101918578
  • 1 1/2 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BSC150 | Brass 1 1/2 in Sand Blast Coupling Female End
Item #101921962
  • 1 1/2 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BSB125 | Brass 1 1/4 in Sand Blast Hose End
Item #101919240
  • 1 1/4 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BSB75 | Brass 3/4 in Sand Blast Hose End
Item #101608921
  • 3/4 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ASB125 | Aluminum 1 1/4 in Sand Blast Hose End
Item #102145481
  • 1 1/4 in Hose Size
  • Aluminum Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BSC125 | Brass 1 1/4 in Sand Blast Coupling Female End
Item #102147223
  • 1 1/4 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BSB100 | Brass 1 in Sand Blast Hose End
Item #102159082
  • 1 in Hose Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ASB150 | Aluminum 1 1/2 in Sand Blast Hose End
Item #102144677
  • 1 1/2 in Hose Size
  • Aluminum Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ASB100 | Aluminum 1 in Sand Blast Hose End
Item #102188302
  • 1 in Hose Size
  • Aluminum Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RAM0 | "Air King" Universal Coupling
Item #101895727
  • Blank End
  • 316 Stainless Steel
  • Size 1/4" - 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RAM6WF | 103563337
Item #103563337
  • 3/4" 316SS Air King Hose End w/
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SB-AL2 | 103740115
Item #103740115
  • ALUM SANDBLST 1-1/2IN NPT FEMALE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SB-BR1 | 103742589
Item #103742589
  • BRASS SANDBLST 1-1/4IN NPT FEMAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SB-AL3 | 103741139
Item #103741139
  • SB-3ALUM FLLFLOW 1-1/2IN NPT FEM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
Q-AL4 | 102030965
Item #102030965
  • ALUMINUM SANDBLAST 1-1/2IN END
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
Q-BR3 | 103796627
Item #103796627
  • BRASS SANDBLST 1-1/4IN HOSE END
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SB-AL1 | 103740200
Item #103740200
  • ALUM SANDBLST 1-1/4IN NPT FEMALE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
Q-BR1 | 103743559
Item #103743559
  • BRASS SANDBLAST 3/4IN HOSE END
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
Q-AL5 | 103743218
Item #103743218
  • Q-5ALUM FLL FLOW 1-1/2IN SNDBLST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
Q-AL2 | 102035418
Item #102035418
  • ALUMINUM SANDBLAST 1IN END
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 35 items
Show all