1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 89 items
Show all
Dixon Valve & Coupling
  • Prop 65
BFW900 | Brass Ferrule
Item #101881620
  • 7/8 to 57/64" Hose OD
  • 0.900" ID
  • 0.688" End Hole Size
  • 0.844" Ferrule Length
  • 25 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM781 | Brass 1 in Ferrule for Air & Fluid
Item #101880298
  • 1 in Length
  • 0.78 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM781B | Brass 1 in Ferrule for Air & Fluid
Item #101894894
  • 1 in Length
  • 0.78 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFMW1100 | Brass 0.84 in Ferrule for Fluid
Item #101894621
  • Brass Material
  • 0.84 in Length
  • 1.1 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BF825 | Brass 0.84 in Ferrule for Fluid
Item #101850559
  • Brass Material
  • 0.84 in Length
  • 0.83 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM531 | Brass 1 in Ferrule for Air & Fluid
Item #101934698
  • 1 in Length
  • 0.53 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM562 | Brass Ferrule
Item #101880135
  • 17/32 to 35/64" Hose OD
  • 0.562" ID
  • 0.438" End Hole Size
  • 1.000" Ferrule Length
  • 50 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFMW1150 | Brass 0.84 in Ferrule for Fluid
Item #102189680
  • Brass Material
  • 0.84 in Length
  • 1.15 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM525 | Brass 1 in Ferrule for Air & Fluid
Item #101926937
  • 1 in Length
  • 0.53 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM625 | Brass 1 in Ferrule for Air & Fluid
Item #101884235
  • 1 in Length
  • 0.63 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFW975 | Brass 0.84 in Ferrule for Fluid
Item #101926119
  • Brass Material
  • 0.84 in Length
  • 0.98 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFW1175 | Brass 0.84 in Ferrule for Fluid
Item #101881146
  • Brass Material
  • 0.84 in Length
  • 1.175 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFMW1225 | Brass 0.88 in Ferrule for Fluid
Item #101893470
  • Brass Material
  • 0.88 in Length
  • 1.23 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFL525 | Brass 1/2 in Ferrule for Air & Fluid
Item #101879845
  • 1/2 in Length
  • 0.53 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM656 | Brass 1 in Ferrule for Air & Fluid
Item #101882211
  • 1 in Length
  • 0.66 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM718 | Brass 1 in Ferrule for Air & Fluid
Item #101882261
  • 1 in Length
  • 0.72 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM750 | Brass 1 in Ferrule for Air & Fluid
Item #101878666
  • 1 in Length
  • 0.75 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFW875 | Brass 0.84 in Ferrule for Fluid
Item #101879948
  • Brass Material
  • 0.84 in Length
  • 0.88 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
CPT300 | 102501296
Item #102501296
  • CENTER PUNCH TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM687 | Brass 1 in Ferrule for Air & Fluid
Item #101881617
  • 1 in Length
  • 0.69 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 89 items
Show all