1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 182 items
Danfoss
FF9605-12S | Versil·Flare™ Flareless Tube Ferrule
Item #115533800
  • Versil·Flare™ Flareless Tube Ferrule for 3/4" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
FF9605-16S | 115533802
Item #115533802
  • Versil·Flare™ Flareless Tube Ferrule for 1" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
FF9605-08S | Versil·Flare™ Flareless Tube Ferrule
Item #115533796
  • Versil·Flare™ Flareless Tube Ferrule for 1/2" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
FF9605-10S | Versil·Flare™ Flareless Tube Ferrule
Item #115533798
  • Versil·Flare™ Flareless Tube Ferrule for 5/8" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
FF9605-04S | Versil·Flare™ Flareless Tube Ferrule
Item #115533780
  • Versil·Flare™ Flareless Tube Ferrule for 1/4" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
FF9605-06S | Versil·Flare™ Flareless Tube Ferrule
Item #115533794
  • Versil·Flare™ Flareless Tube Ferrule for 3/8" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
1290-8S | Versil·Flare™ SAE 37° Flared Style "B" Nut
Item #101212998
  • Versil·Flare™ SAE 37° Flared Style "B" Nut for 1/2" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
1290-6S | Carbon Steel Pipe Fitting
Item #101212996
  • Carbon Steel Material
  • Flared Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
1290-16S | Carbon Steel Pipe Fitting
Item #101212983
  • Carbon Steel Material
  • Flared Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
1290-12S | Carbon Steel Pipe Fitting
Item #101212981
  • Carbon Steel Material
  • Flared Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
1290-20S | Carbon Steel Pipe Fitting
Item #101212985
  • Carbon Steel Material
  • Flared Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
1290-4S | Carbon Steel Pipe Fitting
Item #101212992
  • Carbon Steel Material
  • Flared Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900605-20S | Versil·Flare™ SAE 37° Flared Sleeve
Item #101216788
  • Versil·Flare™ SAE 37° Flared Sleeve for 1 1/4" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900605-16S | Versil·Flare™ SAE 37° Flared Sleeve
Item #101216787
  • Versil·Flare™ SAE 37° Flared Sleeve for 1" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900605-4S | Versil·Flare™ SAE 37° Flared Sleeve
Item #101216792
  • Versil·Flare™ SAE 37° Flared Sleeve for 1/4" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900605-12S | Versil·Flare™ SAE 37° Flared Sleeve
Item #101216786
  • Versil·Flare™ SAE 37° Flared Sleeve for 3/4" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900605-6S | Versil·Flare™ SAE 37° Flared Sleeve
Item #101216794
  • Versil·Flare™ SAE 37° Flared Sleeve for 3/8" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
900605-8S | Versil·Flare™ SAE 37° Flared Sleeve
Item #101216795
  • Versil·Flare™ SAE 37° Flared Sleeve for 1/2" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
8800-16 | Specials
Item #100144882
  • Metric Bonded Seal
  • 16mm Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Brennan Industries
9644-C-08 | British Standard Cap
Item #100145028
  • Female BSPP Cap
  • For 1/2" BSPT Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 182 items