1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all
Parker Hannifin Corp.
  • Prop 65
WDV3-G14BL | Automatic Electrical Drain Valve
Item #101483985
  • Automatic Electrical Drain Valve
  • 120 VAC
  • 1/2 NPT
  • Brass
  • 1/2 to 10 Second Open Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
La-Man Corp.
SED522-04 | Condensate Drain
Item #102101530
  • Electronic Drain Valve
  • 1/2" NPT Port
  • Brass Valve
  • Adjustable Drain Interval
  • 14.60 gph Discharge
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
WDV3-G13BL | Automatic Electrical Drain Valve
Item #101484149
  • Automatic Electrical Drain Valve
  • 120 VAC
  • 3/8 NPT
  • Brass
  • 1/2 to 10 Second Open Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
La-Man Corp.
500FD | Automatic Float Drain
Item #102142012
  • Optional Float Drain for La-Man sizes 520 thru 180
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Donaldson
1C302140 | Service Kit for Ultramat Zero Air-Loss Drain
Item #102228115
  • Service Kit for Ultramat Zero Air Loss Drain
  • Use w/Model UFM-T05
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Donaldson
1C301364 | Service Kit for Ultramat Zero Air-Loss Drain
Item #102230629
  • Service Kit for Ultramat Zero Air Loss Drain
  • Use w/Model UFM-T10 or UFM-T20
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
17-016-107 | 1/2 in Series 1 FRLs Drip Leg Automatic Bowl Drain
Item #101916814
  • 1/2 in Port
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
ED3100N115-K | Zero Air Loss Condensate Drain
Item #101971304
  • Condensate Drains
  • 2 Input Ports
  • 1/2" Input Ports
  • 232 psig Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
ED3007N115-K | Zero Air Loss Condensate Drain
Item #101982995
  • Condensate Drains
  • 2 Input Ports
  • 1/2" Input Ports
  • 232 psig Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
ED3030N115-K | Zero Air Loss Condensate Drain
Item #101983061
  • Condensate Drains
  • 2 Input Ports
  • 1/2" Input Ports
  • 232 psig Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4000-51R | 103610319
Item #103610319
  • Auto Drain for F72 or F73 Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
X02-04MB | 103583549
Item #103583549
  • 1/2" Auto Drain w/ 5oz Metal Bowl
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
La-Man Corp.
SED522-03 | Condensate Drain
Item #102102529
  • Electronic Drain Valve
  • 3/8" NPT Port
  • Brass Valve
  • Adjustable Drain Interval
  • 8.80 gph Discharge
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3000-10 | Series 1 FRLs Auto Drain Filter
Item #101893135
  • Drain Filter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
La-Man Corp.
SED522-02 | Condensate Drain
Item #101690412
  • Electronic Drain Valve
  • 1/4" NPT Port
  • Brass Valve
  • Adjustable Drain Interval
  • 4.50 gph Discharge
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
WDV3-G12BL | Automatic Electrical Drain Valve
Item #101471920
  • Automatic Electrical Drain Valve
  • 120 VAC
  • 1/4 NPT
  • Brass
  • 1/2 to 10 Second Open Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
06D1NA | Condensate Drain
Item #102164498
  • Mechanical Drip Leg Drain
  • 1/4" NPT Port
  • Aluminum Valve
  • Automatic Drain Interval
  • 27.00 gph Discharge
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
WDV3-G33BL | Automatic Electrical Drain Valve
Item #104434514
  • Automatic Electrical Drain Valve
  • 24 VDC
  • 3/8 NPT
  • Brass
  • 1/2 to 10 Second Open Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
WDV3-G23BL | Automatic Electrical Drain Valve
Item #101473703
  • Automatic Electrical Drain Valve
  • 230 VAC
  • 3/8 NPT
  • Brass
  • 1/2 to 10 Second Open Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
WDV3-G34BL | Automatic Electrical Drain Valve
Item #104437901
  • Automatic Electrical Drain Valve
  • 24 VDC
  • 1/2 NPT
  • Brass
  • 1/2 to 10 Second Open Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all