1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 70 items
Show all
Dixon Valve & Coupling
13PS-200 | 116169776
Item #116169776
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
13PS-300 | 106476691
Item #106476691
  • 3" ABS Sleeve 304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B24RPH-G200 | 102971182
Item #102971182
  • 2" Round Tube Hanger-304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24RV-G250 | 105339250
Item #105339250
  • 2.5" PIPE SIZE hanger w/grommets
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24RG-G500 | 106380468
Item #106380468
  • 5" Tube Hanger w/Grommet-304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KS08200 | 114701817
Item #114701817
Spool
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
13PS-250 | 116169779
Item #116169779
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KS24200 | 114701821
Item #114701821
Spool
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24RG-G250 | Sanitary Hex Tube Hanger w/ Grommets
Item #101921995
  • 2 1/2" Tube Hanger
  • 304 Stainless Steel w/ Nitrile Grommets
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24RV-G200 | 105346248
Item #105346248
  • 2" PIPE SIZE hanger w/grommets
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KS12200 | 114701818
Item #114701818
Spool
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
CS200-12AL | King Crimp® Style Aluminum 2 7/8 in Sleeve
Item #117101056
  • 2 7/8 in Length
  • Aluminum Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B24RG-G200 | Sanitary Hex Tube Hanger w/ Grommets
Item #101931560
  • 2" Tube OD
  • 2 1/2" Height
  • 4 1/2" Width
  • 304 Stainless Steel Material
  • Nitrile Grommet Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24RV-G50 | 112424965
Item #112424965
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
13PS-600 | ABS Sleeve
Item #102040371
  • 6" ABS Sleeve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24RV-G600 | 105346528
Item #105346528
  • 6" PIPE SIZE hanger w/grommets
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
KS28200 | 114701822
Item #114701822
Spool
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
13RGV18 | 113125812
Item #113125812
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
CS200-5AL | King Crimp® Style Aluminum 2 7/8 in Sleeve
Item #102388879
  • 2 7/8 in Length
  • Aluminum Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24RV-G300 | 105340065
Item #105340065
  • 3" PIPE SIZE hanger w/grommets
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 70 items
Show all