1. 1
  2. 2
  3. 3
Showing 1 - 20 of 51 items
Show all
Dixon Valve & Coupling
  • Prop 65
FSGLBV200 | 101733294
Item #101733294
  • 2" FNPT Forged Steel Globe Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TVSEC-G300 | 114595172
Item #114595172
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
DGLBV125 | 102808909
Item #102808909
  • 1-1/4" Brass FNPT Domestic Globe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TFV1S | 106430608
Item #106430608
  • 1/8" MNPT Nickel Plated Tank Filler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
DGLBV50 | 102843130
Item #102843130
  • 1/2" Brass FNPT Domestic Globe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FSGLBV75 | 101732231
Item #101732231
  • 3/4" FNPT Forged Steel Globe Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
83304 | 101453448
Item #101453448
  • 1/4" Air-O-Check Spray Valve Only
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TVSEC-G200 | 116108124
Item #116108124
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TFV1L | 106352652
Item #106352652
  • 1/8" Male NPT Brass Tank Filler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
OA-KSV10-125 | 118933933
Item #118933933
  • Retail 1/4" MNPT Safety Pop-Off Brass, 125psi, 62-SCFM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
28981ALEY | 118930474
Item #118930474
  • LOCKING / METERING HANDLE ASSM BETTS WET R DRI 2" THRU 5"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TLV-300TFVBVIAL | 117104756
Item #117104756
  • 3" AL TTMA TOP LOADING VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
ADV150F | 117103615
Item #117103615
  • 1-1/2" NH AUTOMATIC DRAIN VENT VALVE - CAST BRASS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TLV-400TFVBVIAL | 117104757
Item #117104757
  • 4" AL TTMA TOP LOADING VALVE W/VACUUM BREAKER & FKM SEALS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
BV2M | 106362828
Item #106362828
  • 1/4" Brass Male NPT Button Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FWV15S15S | 106392534
Item #106392534
  • 1-1/2" FNPSH X (2) 1-1/2" MNPSH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TFV2HB | 106306783
Item #106306783
  • 1/4" Barb Brass Tank Filler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FSGLBV150 | 101731111
Item #101731111
  • 1-1/2" FNPT Forged Steel Globe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FSGLBV50 | 101731782
Item #101731782
  • 1/2" FNPT Forged Steel Globe Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SGV250F | 103532390
Item #103532390
  • 2 1/2" FNPT X 2 1/2" MNST BRASS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 51 items
Show all