Showing 1 - 7 of 7 items
Spectroline
SPI-VLOGYG | OIL-GLO® ULTRA Complete Leak Detection Kit
Item #116535194
  • Violet Light Leak Detection Kit
  • Use in Oil-Based Fluid Systems
  • 8 oz Bottle of Dye
  • LED Lamp
  • AAA batteries
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-LTPR | LeakTracker™ Plus Rechargeable UV LED Leak Detection Lamp
Item #119837286
  • Cordless Flashlight
  • Rechargeable Battery
  • Up to 25 ft Inspection Range
  • 9 Hour Runtime
  • Laser Pointer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-LTP | LeakTracker™ Plus UV LED Leak Detection Lamp
Item #119886393
  • Cordless Flashlight
  • Up to 25 ft Inspection Range
  • 9 Hour Runtime
  • Laser Pointer
  • Adjustable Focus Lens
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
RP-CAS-01 | Charging Adapter Set for UV LED Flashlight
Item #119886394
  • Accessory for SPI-LTPR
  • Type A Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
RP-LIB-03 | Rechargeable Lithium-Ion Batteries for UV LED Flashlight
Item #120248761
  • Batteries for SPI-LTPR
  • Pack of 2
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-VLWGG | WATER-GLO® ULTRA Complete Leak Detection Kit
Item #116535195
  • Violet Light Leak Detection Kit
  • Use in Water and Water/Glycol Fluid Based Systems
  • 8 oz Bottle of Dye
  • LED Lamp
  • AAA batteries
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-VL-CS | Violet Light LED Leak Detection Flashlight
Item #116535198
  • Cordless Flashlight
  • Up to 25 ft Inspection Rate
  • 5 Hour Runtime
  • Battery Operated
  • Works with Yellow/Green and Green Dye
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 7 of 7 items