1. 1
  2. 2
  3. 3
Showing 1 - 20 of 43 items
Show all
Ashcroft
  • Prop 65
30EI60R04050/550F | Series EI Grade A Bi-metal Thermometer
Item #102082318
  • 3 in Case Size
  • 1/2 in NPT Stem Connection
  • 4 in Stem Length
  • Rear Mounting
  • 50 °F - 550 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ashcroft
  • Prop 65
30EI60R0600/250F | Series EI Grade A Bi-metal Thermometer
Item #101938463
  • 3 in Case Size
  • 1/2 in NPT Stem Connection
  • 6 in Stem Length
  • Rear Mounting
  • 0 °F - 250 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ashcroft
  • Prop 65
30EI60R02550/550F | Series EI Grade A Bi-metal Thermometer
Item #101749969
  • 3 in Case Size
  • 1/2 in NPT Stem Connection
  • 2 1/2 in Stem Length
  • Rear Mounting
  • 50 °F - 550 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ashcroft
  • Prop 65
30EI60R0400/250F | Series EI Grade A Bi-metal Thermometer
Item #101773641
  • 3 in Case Size
  • 1/2 in NPT Stem Connection
  • 4 in Stem Length
  • Rear Mounting
  • 0 °F - 250 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
A935AF5 | Adjustable Angle Thermometer
Item #101943529
  • Adjutable Angle Thermometer
  • 30 °F to 240 °F
  • 3 1/2" Stem Length
  • 9" Scale Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
G1E3D2 | Thermowell for Adjustable Angle Thermometer
Item #102077467
  • Brass Thermowell for Adjustable Angle Thermometer
  • 3/4" NPT
  • 3 1/2" Thermometer Stem Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
75-090-316-SS | 115332802
Item #115332802
  • Stepped Shank Thermowell 3/4 NPT Process Conn
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
A960AF2 | Adjustable Angle Thermometer
Item #102076423
  • Adjutable Angle Thermometer
  • 0 °F to 120 °F
  • 6" Stem Length
  • 9" Scale Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
A960AF5 | Adjustable Angle Thermometer
Item #102122854
  • Adjutable Angle Thermometer
  • 30 °F to 240 °F
  • 6" Stem Length
  • 9" Scale Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
75-025-304-SS | 115332796
Item #115332796
  • Straight Shank Thermowell 3/4 NPT Process Conn
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
A935AF2 | Adjustable Angle Thermometer
Item #102076422
  • Adjutable Angle Thermometer
  • 0 °F to 120 °F
  • 3 1/2" Stem Length
  • 9" Scale Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
G1M3D2 | Thermowell for Adjustable Angle Thermometer
Item #102077380
  • Brass Thermowell for Adjustable Angle Thermometer
  • 3/4" NPT
  • 6" Thermometer Stem Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
A935AF3 | Adjustable Angle Thermometer
Item #102076690
  • Adjutable Angle Thermometer
  • 0 °F to 160 °F
  • 3 1/2" Stem Length
  • 9" Scale Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
G1M3D2E | Thermowell for Adjustable Angle Thermometer
Item #102090582
  • Brass Thermowell for Adjustable Angle Thermometer
  • 3/4" NPT
  • 6" Thermometer Stem Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
75-090-BRASS | 118504780
Item #118504780
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
75TH2R075SS | 101987681
Item #101987681
  • 316SS Threaded Thermowell
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PT550 | 104528054
Item #104528054
  • Bi-Metal Pocket Thermometer w/
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
A960AF6 | Adjustable Angle Thermometer
Item #102090581
  • Adjutable Angle Thermometer
  • 30 °F to 300 °F
  • 6" Stem Length
  • 9" Scale Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
A960AF4 | Adjustable Angle Thermometer
Item #102090835
  • Adjutable Angle Thermometer
  • 30 °F to 180 °F
  • 6" Stem Length
  • 9" Scale Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
75-025-BRASS | 116640625
Item #116640625
  • 3/4 NPT Straight Shank Thermowell, 2.5" Length, 1/2 NPSM Instrument Conn, Brass
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 43 items
Show all