1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 461 items
Graco
556419 | Steel Male, Female NPT Run Tee
Item #115586262
  • Steel Material
  • Male, Female Thread Gender
  • NPT Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FT75 | 150# Iron NPT Threaded Female Tee
Item #101934517
  • 150# Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
3220808C | Brass Female Tee
Item #113340066
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
72S8X8 | Push-In Male Swivel 1/4 in Forged Brass Branch Tee
Item #101896096
  • 1/4 in Tube Size
  • Forged Brass Material
  • Tube x Male End Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
EQ1832 | Male Branch Swivel Tee
Item #120538256
  • Male Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
556407 | Carbon Steel Male Branch Tee
Item #100432520
  • Carbon Steel Material
  • Male Thread Gender
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
556637 | Brass Tee
Item #100432174
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
129759 | Steel JIC, SAE Tee
Item #115585017
  • Steel Material
  • JIC, SAE Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
556420 | Steel Male, Female NPTF Run Tee
Item #100432523
  • Steel Material
  • Male, Female Thread Gender
  • NPTF Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
556636 | Brass NPT Tee
Item #100431207
  • Brass Material
  • NPT Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
128568 | Carbon Steel NPTF Run Tee
Item #115586260
  • Carbon Steel Material
  • NPTF Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B7W-G200P | Polished Long 2 in 304 Stainless Steel Weld Tee
Item #103540721
  • 2 in Tube Size
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FLC2603-08 | Steel Union Tee
Item #106397857
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B7WWW-G300U | Unpolished Short 3 in 304 Stainless Steel Weld Tee
Item #101953029
  • 3 in Tube Size
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B7W-G150P | 105505462
Item #105505462
  • 1 1/2 in Tube Size
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
T603 | Ductile Iron T-Series Grooved End Tee
Item #103531671
  • Ductile Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
T6025 | Ductile Iron T-Series Grooved End Tee
Item #103533798
  • Ductile Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B7W-R300U | Unpolished Long 3 in 316L Stainless Steel Weld Tee
Item #103584419
  • 3 in Tube Size
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B7W-R100U | Unpolished Long 1 in 316L Stainless Steel Weld Tee
Item #103610940
  • 1 in Tube Size
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
65035611WP2 | LIQUIfita Nylon Swivel Male Run Tee
Item #105377424
  • Nylon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 461 items