1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 86 items
Show all
Weller
3CSA | High Precision Tweezers
Item #101910935
  • Swiss Tweezers
  • Fine Straight Point
  • 4 1/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI997-01-BLU-MK | Blue 35 in x 29 in x 18 in Padded Phlebotomy Blood Drawing Chair
Item #121310634
  • 35 in Height
  • 29 in Width
  • Blue
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
E7SA | High Precision Tweezers
Item #101788185
  • Swiss Ergo/ESD Tweezers
  • Very Fine Curved Point
  • 5" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
2ASA | High Precision Tweezers
Item #101879454
  • Swiss Tweezers
  • Large Straight/Round Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
7SA | High Precision Tweezers
Item #101910671
  • Swiss Tweezers
  • Very Fine Curved Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
E2ASA | High Precision Tweezers
Item #101806720
  • Swiss Ergo/ESD Tweezers
  • Large Straight/Round Point
  • 5" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
OODSA | High Precision Tweezers
Item #101910555
  • Swiss Tweezers
  • Fine Straight Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
EROP7SA | High Precision Tweezers
Item #101910557
  • Economy Tweezers
  • Very Fine Curved Point
  • 4 1/2" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
15AGS | High Precision Tweezers
Item #101816050
  • Cutting Tweezers
  • Fine Curved Point
  • 4 1/4" Long
  • Carbon
  • Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
EROPOODSA | High Precision Tweezers
Item #101802019
  • Economy Tweezers
  • Medium Straight Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
E5SA | High Precision Tweezers
Item #101808653
  • Swiss Ergo/ESD Tweezers
  • Very Fine Straight Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
EROP3SA | High Precision Tweezers
Item #101880056
  • Economy Tweezers
  • Very Fine Straight Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
5SASL | High Precision Tweezers
Item #101881501
  • Italian Tweezers
  • Very Fine Straight Point
  • 4 1/2" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
EROPOOSA | High Precision Tweezers
Item #101804142
  • Economy Tweezers
  • Medium Straight Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
2ASARU | High Precision Tweezers
Item #101809614
  • Swiss Tweezers
  • Large Straight/Round Point
  • 4 3/4" Long
  • Stainless Anti-Acid / Coated Tip
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
65ASA | High Precision Tweezers
Item #101882170
  • Swiss Tweezers
  • Very Fine Curved Point
  • 5 1/2" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
29SA | High Precision Tweezers
Item #101910231
  • Swiss Tweezers
  • Large Straight Point
  • 6" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
OOSA | High Precision Tweezers
Item #101910229
  • Swiss Tweezers
  • Fine Straight Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
1SA | High Precision Tweezers
Item #101881502
  • Swiss Tweezers
  • Fine Straight Point
  • 4 3/4" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
40SA | High Precision Tweezers
Item #101909847
  • Swiss Tweezers
  • Medium/.015" Hole Straight Point
  • 4 1/2" Long
  • Stainless Anti-Acid
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 86 items
Show all